Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
AGC20R |
AGC20R |
Manufacturer Number |
N/A |
AGC-20-R |
Category |
Unassigned
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121607 - Glass body fuses
|
UPC/EAN/GTIN |
051712655095 |
00051712655095 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC20R 20A 250V Non Indicating Glass Fast Acting Fuse
|
AGC20R 20A 32V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton GBB Series Very Fast-Acting Fuse, 10A, 250 Vac, 125 VDC, R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.19 (Each) |
$1.62 (Each) |
Carton/Reel |
$2.19 (1 Each) |
$8.10 (5 Each) |
Standard Packaging/Reel |
$10.95 (5 Each) |
$8.10 (5 Each) |
|
amperage rating |
- |
20 A |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
1 kAIC at 32 Vac |
Material |
- |
Glass tubeNickel-plated brass end cap construction |
Voltage Rating |
- |
32 Vac, 32 Vdc (self certified) |
|
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
20A 250V NON INDICATING GLASS FAST ACTING FUSE |
20A 32V 1/4X1-1/4 ROHS FA GLASS FUSE |
extra long description |
- |
BUSS AGC-20-R BUSS SMALL DIMENSION |
Features |
- |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
Long Description |
- |
Eaton GBB Series Very fast-acting fuse, 10A, 250 Vac, 125 Vdc, R |
Product Type |
- |
Buss Small Dimension Fuse |
Special Features |
- |
Interrupt Rating 1000 Amp at 32 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
dimensions |
- |
1.2500 IN X 0.2500 IN X 0.2500 IN |
Response Time |
- |
60 min at 135%, 120 sec at 200% |
|
Brand |
Edison Fuses |
Cooper Bussmann North America Elect |
Manufacturers Part Number |
- |
AGC-20-R |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Fast-acting glass tube fuse |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
CE Marked,RoHS Compliant |