Item Comparison: AGC6R, 312006

Item

AGC6R - 6A 250V Non Indicating Glass Fast Acting Fuse - Edison Fuses

AGC6R
6A 250V Non Indicating Glass Fast Acting Fuse

$1.44 Each

$7.20 (5 Each)

QTY:
Each
Add
312006 - 6A 250V 1/4X1-1/4 Fa Glass Fuse - Littelfuse

312006
6A 250V 1/4X1-1/4 Fa Glass Fuse

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 145 0
Vendor Edison Fuses Littelfuse
Catalog Number AGC6R 312006
Manufacturer Number N/A 312006P
Category Unassigned Fuses - Small Dimension Fuses
Classification Glass Fuses (and Ceramic) Glass Fuses (and Ceramic)
UNSPSC - 39121606 - Cartridge fuses
UPC/EAN/GTIN 051712655248 00079458922066
Weight per package 0.004 (lbs/each) 0.01 (lbs/each)
Description AGC6R 6A 250V Non Indicating Glass Fast Acting Fuse
312006 6A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 6A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.44 (Each) $0.00 (Each)
Carton/Reel $1.44 (1 Each) $0.00 (5 Each)
Standard Packaging/Reel $7.20 (5 Each) $0.00 (5 Each)
amperage rating - 6
connection - Cartridge
Voltage Rating - 250
Size - 1.25L; .25D
Description 6A 250V NON INDICATING GLASS FAST ACTING FUSE 6A 250V 1/4X1-1/4 FA GLASS FUSE
extra long description - LFSE 312006P FAST-ACTING TYPE GLASS
Long Description - FAST-ACTING TYPE GLASS FUSE 6A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Product Type - Fast-Acting Type Glass Fuse 6a
Special Features - RoHS
Response Time - Cartridge
type of indicators - Glass
Brand Edison Fuses Littelfuse
Manufacturers Part Number - 312006P
Category Description GLASS FUSES (and ceramic) GLASS FUSES (and ceramic)
Type - 3AG Fast-Acting
Mounting - Cartridge
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat