Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Wiring Devices |
Eaton |
Catalog Number |
AH38BKF |
38BB0X |
Manufacturer Number |
AH38BK-F |
38B-BOX |
Category |
Unassigned
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
-
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
032664005923 |
00032664199103 |
Weight per package |
0 |
0.26 (lbs/each) |
Description |
AH38BKF Recp SGL Flush 30A 125/250V 3P3W STR BK
|
38BB0X Recp SGL Flush 30A 125/250V 3P3W STR BR
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #4 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.81 In Length, 2.50 In Width, 3.28 In Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.46 (Each) |
$11.04 (Each) |
Carton/Reel |
$9.46 (1 Each) |
$11.04 (1 Each) |
Standard Packaging/Reel |
$236.50 (25 Each) |
$276.00 (25 Each) |
|
Current Rating |
- |
30 A |
Material |
- |
High Strength Glass Reinforced Nylon |
Number of Wires |
- |
3 |
Voltage Rating |
- |
125/250 V ac |
|
|
Height |
- |
3.28 in |
Length |
- |
1.81 in |
Width |
- |
2.50 in |
|
Description |
RECP SGL FLUSH 30A 125/250V 3P3W STR BK |
RECP SGL FLUSH 30A 125/250V 3P3W STR BR |
extra long description |
- |
EWD 38B-BOX Recp Sgl Flush 30A 125/ |
Features |
- |
Commercial Power Receptacles 30A, 125/250V NEMA 10-30 3-Pole/3-Wire feature heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
- |
Single Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, #4 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.81 in Length, 2.50 in Width, 3.28 in Height, High Strength Glass Reinforced Nylon Material, Brown, Corrosion Resistant |
Product Type |
- |
Recp SGL Flush 30A 125/250V 3P3W STR BR |
Short Description |
- |
30 A, 125/250 VAC, Single Receptacle, Brown |
Special Features |
- |
Non-Grounding;Heavy Gauge Galvanized Steel Mounting Strap for Corrosion Resistance |
|
|
Compatible Wire Size |
- |
#4 AWG |
Connection Type |
- |
Screw |
dimensions |
- |
2.2260 IN X 2.2560 IN X 3.6740 IN |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 CT;25 PK |
Receptacle Type |
- |
Single |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL Listed;Listed to UL498 & UL943, File no. E60120;NOM 426;NAFTA Compliant;RoHS Compliant |
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
AH38BK-F |
38B-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
- |
Power device receptacle |
|
|
Application |
- |
Commercial |
nema rating |
- |
10-30R |
standard |
- |
UL Listed,NAFTA,RoHS Compliant |