Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AHCL820R |
AHL820R |
Manufacturer Number |
AHCL820R |
AHL820R |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Residential Receptacles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664758614 |
00040893677071 |
Weight per package |
0.33 (lbs/each) |
0.3 (lbs/each) |
Description |
AHCL820R CCL Recp 20A 480V 2P3W RD&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
|
AHL820R Recp Single 20A 480V 2P3W H/L BK
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Brass, Single, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.09 (Each) |
$31.15 (Each) |
Carton/Reel |
$56.09 (1 Each) |
$31.15 (1 Each) |
Standard Packaging/Reel |
$560.90 (10 Each) |
$1,557.50 (50 Each) |
|
Description |
CCL RECP 20A 480V 2P3W RD&BK |
RECP SINGLE 20A 480V 2P3W H/L BK |
extra long description |
EWD AHCL820R CCL Recp 20A 480V 2P3W |
EWD AHL820R-OBS Recp Single 20A 480 |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and Side, Red, Black, Ultra grip, Glass filled Nylon, L8-20, Two-pole, Three-wire, Glass-filled Nylon, -40°C (w/o impact) to 70°C (-40°F to 158°F) |
Eaton locking receptacle, #14-8 AWG, 20A, Industrial, 480V, Back and side wiring, Black, Brass, Single, L8-20, Two-pole, Three-wire, Glass-filled nylon |
Product Type |
CCL Recp 20A 480V 2P3W RD&BK |
Recp Single 20A 480V 2P3W H/L BK |
|
dimensions |
1.6200 IN X 1.0300 IN X 3.6400 IN |
4.2500 IN X 2.0000 IN X 1.7500 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
AHCL820R |
AHL820R-OBS |
|
Category Description |
Industrial cord connectors |
Residential receptacles |
Type |
Color Coded Locking |
Locking Receptacle |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Ind Facilities & Factories - Facility - Other |
standard |
CSA Certified,Federal Specification Classification 6233 01,UL Listed,NOM,NAFTA,RoHS Compliant |
UL,CSA certified,Federal Specification Classification 6233 01,NOM,RoHS Compliant |