Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Halo Outdoor |
Sylvania |
Catalog Number |
ALB4A40GY |
AREADTD1A040UNV8 |
Manufacturer Number |
ALB4A40GY |
AREADTD1A/040UNV850/NC/GR/6011 |
Category |
Enhanced Commodity Codes -
Lighting
|
Safety, Security & Step Lights -
Security Lights
|
Classification |
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
Led Canopy, Parking, Pole Mounted & Roadway Lighting
|
UNSPSC |
39111612 - Area lighting
|
N/A
|
UPC/EAN/GTIN |
00080083137527 |
00046135601118 |
Weight per package |
2.2 (lbs/each) |
3.8499 (lbs/each) |
Description |
ALB4A40GY 40W Led Area LT 4K 4000L Gry 50K HRS W/PC
Area Light Luminaire, With Integral Dusk to Dawn, 120V, 40.7 W, 70 Cri, 4000K, Grey
|
AREADTD1A040UNV8 *Delisted* 40W Led Area LT TWSTLK PC
Syl AREADTD1A/040UNV850/NC/GR/60111
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.80 (Each) |
$142.17 (Each) |
Carton/Reel |
$68.80 (1 Each) |
$142.17 (1 Each) |
Standard Packaging/Reel |
$68.80 (1 Each) |
$142.17 (1 Each) |
|
amperage rating |
0.34 A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
LED |
- |
Material |
- |
ALUMINIUM |
Number of Lamps |
1 |
- |
Voltage Rating |
120V |
- |
Wattage |
- |
40 |
|
color rendering index (cri) |
- |
80 |
color temperature |
- |
5000 |
Style |
(blank) |
- |
|
Size |
11.0 IN Length 4.313 IN Width 8.0 IN Height |
- |
|
Description |
40W LED AREA LT 4K 4000L GRY 50K HRS W/PC |
*DELISTED* 40W LED AREA LT TWSTLK PC |
extra long description |
CLS ALB4A40GY BASIC AREA LIGHT, 400 |
- |
Long Description |
Area Light Luminaire,with integral Dusk to Dawn,120V,40.7 W,70 CRI,4000K,Grey |
SYL AREADTD1A/040UNV850/NC/GR/60111 |
Product Type |
Basic Area Light, 4000 LMN, 4000K, Gy |
AREADTD1A040UNV850NCGR 1/CS 1/Sku |
Special Features |
Constructed of rugged die cast aluminum housing |
- |
|
dimmable |
- |
No |
housing |
- |
ALUMINIUM |
lumens |
- |
4.8k |
Voltage |
- |
120.00 - 277.00 V |
|
Brand |
Halo Outdoor |
Ledvance LLC |
Manufacturers Part Number |
ALB4A40GY |
AREADTD1A/040UNV850/NC/GR/60111 |
|
Category Description |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING |
Type |
Area/Site/Roadway |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
lighting |
- |
Mounting |
- |
SURFACE |
standard |
cULus Listed;FCC Compliant |
CSA |