Item Comparison: ALR4, ALR4

Item

ALR4 - 4"Aluminum Rigid Conduit - Allied Tube & Conduit

ALR4
4"Aluminum Rigid Conduit

$22.3748 Foot

$4,474.96 (200 Feet)

QTY:
Feet
Add
ALR4 - 4" Aluminum Rigid Conduit - SPC

ALR4
4" Aluminum Rigid Conduit

$28.1327 Foot

$281.33 (10 Feet)

QTY:
Feet
Add
Nacogdoches 70 0
All Stores 1,810 0
Vendor Allied Tube & Conduit SPC
Catalog Number ALR4 ALR4
Manufacturer Number 278960 N/A
Category Unassigned Unassigned
Classification Aluminum Rigid Conduit N/A
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00091111011108 89315200042
Weight per package 3.5 (lbs/each) 3.502 (lbs/each)
Description ALR4 4"Aluminum Rigid Conduit
Rigid Conduit, 4 In Trade Size, 10 FT Length, 3.5 LB/Ea
ALR4 4" Aluminum Rigid Conduit
Minimum Order QTY 10 Units 10 Units
Unit/Foot $22.37 (Foot) $28.13 (Foot)
Carton/Reel $1,118.74 (50 Feet) $281.33 (10 Feet)
Standard Packaging/Reel $4,474.96 (200 Feet) $281.33 (10 Feet)
Length 10 ft -
Description 4"ALUMINUM RIGID CONDUIT 4" ALUMINUM RIGID CONDUIT
Long Description Rigid Conduit, 4 in Trade Size, 10 ft Length, 3.5 lb/EA -
Product Type Rigid Conduit -
Short Description Rigid Conduit, 4 in x 10 ft, Aluminum -
package quantity 200 PK;50 CT -
Brand Republic Conduit -
Manufacturers Part Number 732309 -
Category Description ALUMINUM RIGID CONDUIT Fuses & Fuse Accessories
Trade Size 4 in -
Manufacturer Status Non-Stock -
minimum qty 10 10
Weight 3.5 lb/EA -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat