Item Comparison: ALUCPLG112, 21141500

Item

ALUCPLG112 - 1-1/2" Al CPLG - Ecn-Korns

ALUCPLG112
1-1/2" Al CPLG

$11.7889 Each

$11.79 (1 Each)

QTY:
Each
Add
21141500 - 1-1/2" Al Coupling - Phoenix

21141500
1-1/2" Al Coupling

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 67 0
Vendor Ecn-Korns Phoenix
Catalog Number ALUCPLG112 21141500
Manufacturer Number ALUCPLG-1-1/2 21141500
Category Elbows, CPLG, Nipples, Running - Aluminum Elbows, CPLG, Nipples, Running - Aluminum
Classification Rigid Couplings N/A
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011011353 00782172011359
Weight per package 0.23 (lbs/each) 0.19 (lbs/each)
Description ALUCPLG112 1-1/2" Al CPLG
1 1/2 Aluminum Coupling
21141500 1-1/2" Al Coupling
Conduit Pipe 21141500 Phoenix Conduit Coupling, Trade Size: 1-1/2 In, 2.155 In Outside Diameter, 1-31/32 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.79 (Each) $0.00 (Each)
Carton/Reel $11.79 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $11.79 (1 Each) $0.00 (1 Each)
Material Aluminum Aluminum
Length - 1.96875 in
Additional Information Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2 -
Commodity Description ELBOWS-COUPLINGS-NIPPLES - ALUMINUM -
Description 1-1/2" AL CPLG 1-1/2" AL COUPLING
extra long description ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL -
Long Description 1 1/2 ALUMINUM COUPLING Conduit Pipe 21141500 Phoenix Conduit Coupling, Trade Size: 1-1/2 IN, 2.155 IN Outside Diameter, 1-31/32 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Product Type Conduit Coupling 1-1/2 Cond CPLG Alum
Special Features - Made from 6063 alloy with a maximum Copper content of 0.1 PCT
outside diameter - 2.155 in
Brand ECN-KORNS Phoenix
Manufacturers Part Number ALUCPLG-1-1/2 21141500
sub brand - Phoenix
Category Description RIGID COUPLINGS Fuses & Fuse Accessories
Type THREADED FEMALE Conduit Coupling
Trade Size 1-1/2 INCH 1.5 in in
Standard Package 50 FT -
standard - UL Listed, CSA Certified
Used On RIGID CONDUIT -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat