Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Usi Electric, Inc |
Usi Electric |
Catalog Number |
AMI1061SB |
5304 |
Manufacturer Number |
AMI1061SB |
5304 |
Category |
Enhanced Commodity Codes -
Builders Products
|
Fire Detection & Alarm Equipt -
Smoke & Heat Detectors
|
Classification |
Smoke Detectors
|
Smoke Detectors
|
UNSPSC |
-
|
46191505 - Fire alarm systems
|
UPC/EAN/GTIN |
N/A |
00042741053044 |
Weight per package |
0.5 (lbs/each) |
0.7125 (lbs/each) |
Description |
AMI1061SB 2-In-1 Smoke & Fire Alarm W/10YR Btry - Ul 217 8
|
5304 *Delisted* 120V Smoke Alarm
Smoke and Fire Alarm With Battery Backup, 85 DB @ 10 FT Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 In Diameter, 1.75 In Overall Height, Bracket Mount, 0.42 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.99 (Each) |
$10.33 (Each) |
Carton/Reel |
$19.99 (1 Each) |
$10.33 (1 Each) |
Standard Packaging/Reel |
$59.97 (3 Each) |
$123.96 (12 Each) |
|
|
|
Description |
- |
*DELISTED* 120V SMOKE ALARM |
Features |
- |
The USI Electric 5304 Hardwired Ionization Smoke and Fire Alarm responds quickly to fast-flaming fires to protect your family against deadly threats in the home. Perfect for new or replacement. |
Long Description |
- |
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft Sound Level, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.75 in Diameter, 1.75 in Overall Height, Bracket Mount, 0.42 lb |
Product Type |
- |
Smoke and Fire Alarm with Battery Backup |
Short Description |
- |
Smoke and Fire Alarm with Battery Backup, 85 dB @ 10 ft, White, 5.75 in Dia |
|
alarm type |
- |
Smoke Alarm |
Maximum Operating Temperature |
- |
+100 °F;+38 °C |
Minimum Operating Temperature |
- |
+40 °F;+4.4 °C |
Mounting Type |
- |
Bracket Mount |
Overall Height |
- |
1.75 in |
package quantity |
- |
12 CT |
Sound Level |
- |
85 dB @ 10 ft |
Standards Met |
- |
UL Listed;ISO 9001 |
|
|
Brand |
Usi Electric, Inc |
USI |
Manufacturers Part Number |
AMI1061SB |
5304 |
|
Category Description |
SMOKE DETECTORS |
SMOKE DETECTORS |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Home;Houses;Apartments;Mobile Homes |