Nacogdoches |
10 |
3 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APCH7RG |
ECRGH0RDM6 |
Manufacturer Number |
APCH7RG |
ECRG HO RD M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00080083280865 |
00194994900429 |
Weight per package |
2.6 (lbs/each) |
2.44 (lbs/each) |
Description |
APCH7RG Emergency/Exit Combo Remote Capacity Red/GRN LTR
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish.
|
ECRGH0RDM6 Led Exit Combo Red/Green Switchable Remote Cap
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$83.85 (Each) |
$109.20 (Each) |
Carton/Reel |
$83.85 (1 Each) |
$109.20 (1 Each) |
Standard Packaging/Reel |
$670.80 (8 Each) |
$655.20 (6 Each) |
|
amperage rating |
0.01A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Thermoplastic |
Shape |
- |
Round |
Voltage Rating |
120/277 VAC |
120-277 |
Wattage |
3.79W |
- |
|
Color |
- |
White |
color rendering index (cri) |
- |
80 |
color temperature |
- |
6200 |
Finish |
- |
Textured |
|
Height |
- |
7.24 |
Length |
- |
16.46 |
Size |
8.5 IN Length 13.25 IN Width 2.6 IN Height |
16.46x2.05x7.24 IN |
Width |
- |
2.05 |
|
Construction |
- |
New Construction,Remodel |
Description |
EMERGENCY/EXIT COMBO REMOTE CAPACITY RED/GRN LTR |
LED EXIT COMBO RED/GREEN SWITCHABLE REMOTE CAP |
extra long description |
CLS APCH7RG ALL PRO COMBO RED GRN P |
LITH ECRG HO RD M6 Thermoplastic LE |
Features |
- |
Contractor Select |
Long Description |
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, Remote Capacity, White Finish. |
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator. |
Product Type |
All Pro Combo Red GRN PWRS 2 Ap Rem |
Thermoplastic Led Exit/Unit Combo, Red/G |
Special Features |
Red / green selectable exit sign and emergency light |
- |
|
average life |
- |
100,000 |
dimensions |
- |
16.46 x 2.05 x 7.24 |
Fixture Type |
Exit Light |
Emergency Exit Sign |
Hardware |
- |
No |
lumens |
N/A |
85 LM |
media |
- |
Yes |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APCH7RG |
ECRG HO RD M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
Emergency Exit Sign |
|
|
Application |
lighting |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Ceiling/Wall Mount |
SURFACE |
standard |
UL Listed;Title 20 Compliant |
NFPA 101,NFPA 70,ULCA Title 20 |