Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APX7R |
EXRM6 |
Manufacturer Number |
APX7R |
EXR M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Emergency Lighting, Exit Signs -
Exit Signs
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111708 - Emergency exit illuminated sign
|
UPC/EAN/GTIN |
00080083566532 |
00784231874684 |
Weight per package |
2.4 (lbs/each) |
2.95 (lbs/each) |
Description |
APX7R *Delisted* Led Exit Red LTR Self Powered Uni Face
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V Ac;277 V Ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 In Depth, 11-5/8 In Length, 7-3/16 In Height, White, Battery Included, Nickel Cadmium (Nicad) Battery, Led Bulb, 5 Yr;7 Yr (Battery) Warranty, Surface Mount, 2.4 LB
|
EXRM6 Red Led Exit Sign
00784231874684|0784231|784231874684|78423187468|87468|Exr Led M6|EXRLEDM6|Exr-Led-M6|Emergency Exit Sign|Acuity Brands Exr Led M6|Acuity Brands EXRLEDM6|Acuity Brands Exr-Led-M6|Lithonia Exr Led M6|Lithonia EXRLEDM6|Lithonia Exr-Led-M6|Lithonia Lighting Exr Led M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting Exr-Led-M6|Lithonialighting Exr Led M6|Lithonialighting EXRLEDM6|Lithonialighting Exr-Led-M6
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.20 (Each) |
$33.00 (Each) |
Carton/Reel |
$29.20 (1 Each) |
$33.00 (1 Each) |
Standard Packaging/Reel |
$175.20 (6 Each) |
$198.00 (6 Each) |
|
amperage rating |
0.07 |
Power Sentry |
Lamp Type |
LED |
Open Office, Retail |
Material |
Thermoplastic |
Thermoplastic |
Number of Lamps |
1 |
- |
Voltage Rating |
120 V ac;277 V ac |
120/277 |
Wattage |
0.99 W @ 120 V;1.14 W @ 277 V |
2 |
|
Background Color |
White |
White |
Backing Material |
- |
Power Sentry |
Color |
- |
White |
housing color |
- |
White |
Letter Color |
- |
RED |
|
Depth |
1-5/8 in;41 mm |
- |
Height |
7-3/16 in;183 mm |
- |
Length |
11-5/8 in;295 mm |
Light Commercial, Residential, Restroom |
Size |
9.5 IN Length 2.625 IN Width 7.5 IN Height |
- |
|
Description |
LED EXIT WHITE RED LTR SELF POWERED UNI FACE |
RED LED EXIT SIGN |
extra long description |
CLS APX7R ALL PRO SELF POWER RED EX |
LITH EXR-LED-M6 Emergency Exit Sign |
Features |
The All Pro Series exit (APX6/APX7) is the most Economical LED exit for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED's provide bright illumination. All AP series exits offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end). |
- |
Long Description |
Thermoplastic Exit Sign, Universal Faces, Red Text Color, 120 V ac;277 V ac, 0.99 W @ 120 V;1.14 W @ 277 V, 1-5/8 in Depth, 11-5/8 in Length, 7-3/16 in Height, White, Battery Included, Nickel Cadmium (NiCad) Battery, LED Bulb, 5 yr;7 yr (Battery) Warranty, Surface Mount, 2.4 lb |
00784231874684|0784231|784231874684|78423187468|87468|EXR LED M6|EXRLEDM6|EXR-LED-M6|Emergency Exit Sign|Acuity Brands EXR LED M6|Acuity Brands EXRLEDM6|Acuity Brands EXR-LED-M6|LITHONIA EXR LED M6|LITHONIA EXRLEDM6|LITHONIA EXR-LED-M6|Lithonia Lighting EXR LED M6|Lithonia Lighting EXRLEDM6|Lithonia Lighting EXR-LED-M6|LithoniaLighting EXR LED M6|LithoniaLighting EXRLEDM6|LithoniaLighting EXR-LED-M6 |
Product Type |
All Pro Self Power Red Exit |
Emergency Exit Sign |
Short Description |
Thermoplastic Exit Sign, 120/277 VAC, Self Powered |
- |
Special Features |
Long-life LED lamps provide uniform diffused illumination |
- |
|
average life |
- |
Light Commercial, Residential, Restroom |
battery |
Nickel Cadmium |
Light Commercial, Residential, Restroom |
Battery Included |
Yes |
- |
battery life |
- |
Open Office, Retail |
Battery Type |
Nickel Cadmium (NiCad) |
- |
bulb type |
LED |
- |
Fixture Type |
Exit Light |
NFPA 101,NFPA 70,UL |
Housing Finish |
- |
Open Office, Retail |
includes |
Snap-Fit Canopy;Captive Mounting Screw |
- |
lumens |
N/A |
- |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Universal |
- |
Output Voltage |
- |
Open Office, Retail |
package quantity |
1 ct |
- |
pallet quantity |
- |
360 |
Standards Met |
UL924 Listed Damp Location |
- |
Text Color |
Red |
- |
Warranty |
5 yr;7 yr (Battery) |
- |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APX7R |
EXR LED M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
Emergency Exit Sign |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
Open Office, Retail |
Enclosure |
- |
Light Commercial, Residential, Restroom |
Mounting |
Ceiling/Wall Mount |
SURFACE, WALL |
standard |
UL Listed - Damp Location;OSHA Compliant |
NFPA 101, UL |