Item Comparison: UHS250, AS250

Item

UHS250 - 2-1/2" Oil Tight Hole Seal - Unity MFG

UHS250
2-1/2" Oil Tight Hole Seal

$29.08 Each

$145.40 (5 Each)

QTY:
Each
Add
AS250 - 2-1/2" Ot Hole Seal - Nvent Hoffman

AS250
2-1/2" Ot Hole Seal

$44.57 Each

$445.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 180 249
Vendor Unity MFG Nvent Hoffman
Catalog Number UHS250 AS250
Manufacturer Number UHS250 AS250
Category PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Enclosure, Cabinet & Way Gener - Enclosure General Accessories
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Steel Junction Boxes
UNSPSC 39121311 - Electrical fittings 39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN 00761515600139 00783510597702
Weight per package 1 (lbs/each) 3.1 (lbs/each)
Description UHS250 2-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 In Mounting Hole Size, 3.5 In Size, 1 LB
AS250 2-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 In Diameter, 3.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.08 (Each) $44.57 (Each)
Carton/Reel $145.40 (5 Each) $44.57 (1 Each)
Standard Packaging/Reel $145.40 (5 Each) $445.70 (10 Each)
Material Steel Steel
Color Gray Gray
Color Code - ANSI 61
Finish - Polyester Powder Paint
Diameter - 3 in;76 mm
Size 3.5 in 3.50 Dia. in
Description 2-1/2" OIL TIGHT HOLE SEAL 2-1/2" OT HOLE SEAL
extra long description 304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 3.5 INCH HOLE SIZE; 2-1/2 INCH HOLE CONDUIT SIZE NVENT HOF AS250 Hole Seals for 2.50
Features - Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Long Description Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 in Mounting Hole Size, 3.5 in Size, 1 lb Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 in Diameter, 3.1 lb
Product Type Push Button Oil Tight Seal Hole Seals For 2.50IN Conduit
Short Description 2-1/2" Oil-Tight Hole Seal, Push-Button, Gray 4" Hole Seal, Steel, Polyester Powder Paint
accessory type - Hole Seal
actuator type Pushbutton -
for use with - 2-1/2 in Conduit Hole
ip rating - IP66
Mounting Hole Size 2-1/2 in -
Mounting Type - Panel Mount
package quantity - 1 PK
Standards Met ANSI 61 UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
Brand Hoffman Enclosures, Inc.
Manufacturers Part Number UHS250 AS250
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs STEEL JUNCTION BOXES
Type - External Mounting for Industrial Enclosures
Weight 1 lb 3.1 lb
Application - Controls and Drives; Power Distribution
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat