Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
10104SC |
ASE10X10X4 |
Manufacturer Number |
10104SC |
ASE10X10X4 |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515224304 |
00783510430702 |
Weight per package |
6 (lbs/each) |
6.28 (lbs/each) |
Description |
10104SC 10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 6 LB
|
ASE10X10X4 10X10X4 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 8 Knockouts, 6.28 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$65.82 (Each) |
$34.14 (Each) |
Carton/Reel |
$65.82 (1 Each) |
$34.14 (1 Each) |
Standard Packaging/Reel |
$394.92 (6 Each) |
$34.14 (1 Each) |
|
connection |
Screw Terminal |
- |
Cover Type |
Screw On |
Screw Cover |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Powder Coated |
Style |
- |
Painted |
|
Overall Length |
10 in |
10 in;254 mm |
Size |
- |
10.00x10.00x4.00 in |
Width |
- |
10 |
|
Construction |
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place |
- |
Description |
10X10X4 SC N1 ENCLOSURE |
10X10X4 N1 PNTD SC |
extra long description |
UNT 10104SC N1 SCREW COVER PULL BOX |
NVENT HOF ASE10X10X4 Pull Box 10.00 |
Features |
- |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 6 lb |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 8 Knockouts, 6.28 lb |
Product Type |
Type 1 Screw Cover Enclosure |
Pull Box 10.00X10.00X4.00 |
Short Description |
Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO |
Type 1 Screw Cover Enclosure, 10 x 4 x 10 in, Painted, 8 KO |
Special Features |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
|
Cable Entry |
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Top, (2) (3/4 - 1 IN) Conduit Concentric Knockout Top, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Top, (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom, (1/2 - 3/4 IN), (3/4 - 1 IN), (1/2 - 3/4 IN), (3/4 - 1 IN) Each Side Freeform Pattern |
- |
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Powder Coated |
Polyester Powder Paint |
ip rating |
- |
IP30 |
Knockouts |
Yes |
Yes |
Number of Knockouts |
4 |
8 |
Overall Height |
10 in |
10 in;254 mm |
Overall Width |
4 in |
4 in;102 mm |
Standards Met |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
|
|
Brand |
Unity MFG |
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
10104SC |
ASE10X10X4 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Screw-On Cover Enclosure |
Pull and Junction Boxes |
|
|
Application |
Industrial |
Commercial;General Industrial |
Mounting |
WALL |
- |
standard |
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant |