Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Unity |
Nvent Hoffman |
Catalog Number |
10106SC |
ASE10X10X6 |
Manufacturer Number |
10106SC |
ASE10X10X6 |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00761515224403 |
00783510432003 |
Weight per package |
7 (lbs/each) |
8 (lbs/each) |
Description |
10106SC 10X10X6 SC Junction Box
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 7 LB
|
ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.98 (Each) |
$40.42 (Each) |
Carton/Reel |
$77.98 (1 Each) |
$40.42 (1 Each) |
Standard Packaging/Reel |
$311.92 (4 Each) |
$40.42 (1 Each) |
|
Cover Type |
Screw On |
- |
Material |
Low Carbon Steel |
Steel |
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Powder Coated |
Style |
- |
Painted |
|
Overall Length |
10 in |
- |
Size |
- |
10.00x10.00x6.00 in |
Width |
- |
10 |
|
Description |
10X10X6 SC JUNCTION BOX |
10X10X6 N1 PNTD SC |
extra long description |
- |
NVENT HOF ASE10X10X6 Pull Box 10.00 |
Features |
- |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 7 lb |
Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel |
Product Type |
Type 1 Screw Cover Enclosure |
Pull Box 10.00X10.00X6.00 |
Short Description |
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO |
- |
Special Features |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
- |
|
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Powder Coated |
- |
ip rating |
- |
IP30 |
Knockouts |
Yes |
true |
Number of Knockouts |
4 |
- |
Overall Height |
10 in |
- |
Overall Width |
6 in |
- |
Standards Met |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
- |
|
|
Brand |
Unity MFG |
Nvent Hoffman |
Manufacturers Part Number |
10106SC |
ASE10X10X6 |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
- |
Pull and Junction Boxes |
|
|
Application |
Industrial |
Power Distribution |