Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Unity |
Catalog Number |
ASE24X24X6 |
24248SC |
Manufacturer Number |
ASE24X24X6 |
24248SCNK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510432904 |
00761515233108 |
Weight per package |
36 (lbs/each) |
34 (lbs/each) |
Description |
ASE24X24X6 24X24X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
|
24248SC 24X24X8 N-1 Nko
24X24X8 N1 JB NK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$188.27 (Each) |
$0.00 (Each) |
Carton/Reel |
$188.27 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$188.27 (1 Each) |
$0.00 (1 Each) |
|
Cover Type |
Screw Cover |
Screw-On |
Material |
Steel |
Low Carbon Steel |
|
Color |
Gray |
ANSI 61 Light Gray |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
Gunsmoke Gray Powder Coated |
Style |
Painted |
- |
|
Depth |
- |
8 INCH |
Height |
- |
24 INCH |
Overall Length |
24 in;610 mm |
- |
Size |
24.00x24.00x6.00 in |
- |
Width |
24 |
24 INCH |
|
Additional Information |
- |
RoHS Compliant |
Commodity Description |
- |
NEMA TYPE 1 METALLIC ENCLOSURES, BOXES, CABINETS |
Description |
24X24X6 N1 PNTD SC |
24X24X8 N-1 NKO |
extra long description |
NVENT HOF ASE24X24X6 Pull Box 24.00 |
LOW CARBON STEEL MATERIAL; GUNSMOKE GRAY POWDER COATED FINISH; ANSI 61 LIGHT GRAY COLOR; 24 INCH; 24 INCH; 8 INCH; UL (CANADA AND US), UL 50/50E APPROVAL; NEMA 1 ENCLOSURE; SCREW-ON COVER TYPE; INDOOR SERVICE TYPE; ROHS COMPLIANT |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
- |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 16 Knockouts, 36 lb |
24X24X8 N1 JB NK |
Product Type |
Pull Box 24.00X24.00X6.00 |
Metallic Junction and Pull Box |
Short Description |
Type 1 Screw Cover Enclosure, 24 x 6 x 24 in, Painted, 16 KO |
- |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
- |
|
Enclosure Type |
Nema 1 |
- |
Finish/Coating |
Polyester Powder Paint |
- |
ip rating |
IP30 |
- |
Knockouts |
Yes |
- |
Number of Knockouts |
16 |
- |
Overall Height |
24 in;610 mm |
- |
Overall Width |
6 in;152 mm |
- |
Service Type |
- |
INDOOR |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
- |
|
|
Brand |
Hoffman Enclosures, Inc. |
Unity |
Manufacturers Part Number |
ASE24X24X6 |
24248SCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
- |
|
|
|
Application |
Commercial;General Industrial |
- |
Approval |
- |
UL (Canada and US), UL 50/50E |
Enclosure |
- |
NEMA 1 |
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
Call nearest store for Item Price
|