Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
ASR2506 |
250SR |
Manufacturer Number |
ASR2506 |
250SR |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00783786133239 |
00662381002334 |
Weight per package |
0.12 (lbs/each) |
0.26 (lbs/each) |
Description |
ASR2506 250 Al/Cu Butt Splice
Butt Splice Connector, #6 Awg Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 In Overall Length, Screw Terminal, 0.12 LB/Ea
|
250SR 250 Al/Cu Mechanical Butt Splice
Splicer Reducer, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 In Overall Length, 600 V, 0.26 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.24 (Each) |
$17.58 (Each) |
Carton/Reel |
$314.83 (12 Each) |
$17.58 (1 Each) |
Standard Packaging/Reel |
$314.83 (12 Each) |
$175.78 (10 Each) |
|
Material |
Aluminum |
- |
Terminal Type |
Screw |
- |
|
Conductor Material |
Aluminum |
Copper/Aluminum |
Finish |
Tin Plated |
- |
|
Overall Length |
2.18 in |
4.094 in |
|
Description |
250 AL/CU BUTT SPLICE |
250 AL/CU MECHANICAL BUTT SPLICE |
extra long description |
ABB ASR2506 SPLICE REDUCER SLD BARR |
NSI 250SR Turn Prevent Two 600-2 |
Features |
- |
Aluminum Splicer Reducer 250 MCM - 6 AWG (Al/Cu). |
Long Description |
Butt Splice Connector, #6 AWG Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Aluminum Conductor Material, 2.18 in Overall Length, Screw Terminal, 0.12 lb/EA |
Splicer Reducer, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +90 °C Operating Temperature, 4.094 in Overall Length, 600 V, 0.26 lb |
Product Type |
Splice Reducer SLD Barrier 250-6 |
Splicer Reducer |
Short Description |
250 kcmil Butt Splice Connector, Non-Insulated, 2.18 in L |
250 AL/CU Mechanical Connector Splicer Reducer, Non-Insulated |
Special Features |
Easy Installation;No Special Tools Required |
Electro-Tin Plated for Low Contact Resistance |
|
for use with |
- |
Splicing Two Copper or Aluminum Wire |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
250 kcmil |
250 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG |
#6 AWG |
package quantity |
12 CT |
1 CT;10 PK |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
UL 486A/B Listed;CSA |
Warranty |
- |
1 YEAR |
|
|
Brand |
Blackburn Mechanical |
Nsi Industries |
Manufacturers Part Number |
ASR2506 |
250SR |
sub brand |
Blackburn |
Mechanical Connector |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated |
- |
|
Weight |
0.12 lb/EA |
0.26 lb |