Item Comparison: B2017PA4, B2017PAZN

Item

B2017PA4 - BLTF 4" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2017PA4
BLTF 4" Zinc Plate Pa Rigid Pipe Clamp

$4.94 Each

$197.60 (40 Each)

QTY:
Each
Add
B2017PAZN - BLTF 4" Zinc Plate Pa Rigid Pipe Clamp - Eaton

B2017PAZN
BLTF 4" Zinc Plate Pa Rigid Pipe Clamp

$4.94 Each

$197.60 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17,477 17,477
Vendor Eaton Eaton
Catalog Number B2017PA4 B2017PAZN
Manufacturer Number B2017PAZN B2017PAZN
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011611040 00781011611040
Weight per package 0.68 (lbs/each) 0.68 (lbs/each)
Description B2017PA4 BLTF 4" Zinc Plate Pa Rigid Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 In Size, 0.68 LB/Ea
B2017PAZN BLTF 4" Zinc Plate Pa Rigid Pipe Clamp
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.0994" H X 6.7030" L X 1.25" W, Steel
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.94 (Each) $4.94 (Each)
Carton/Reel $4.94 (1 Each) $4.94 (1 Each)
Standard Packaging/Reel $197.60 (40 Each) $197.60 (40 Each)
Material Low Carbon Steel 11 Gauge Low Carbon Steel
Finish PVC Coated Zinc Plated
Size 4 in 4 in
Construction TWO PIECE TWO PIECE
Description BLTF 4" ZINC PLATE PA RIGID PIPE CLAMP BLTF 4" ZINC PLATE PA RIGID PIPE CLAMP
extra long description B-LINE B2017PAZN 4" PIPE/CONDUIT CL B-LINE B2017PAZN 4" PIPE/CONDUIT CL
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Pre-Assembled Pipe Clamp, Low Carbon Steel, PVC Coated, 4 in Size, 0.68 lb/EA Eaton B-Line series pre-assembled O.D. pipe and conduit clamp, 0.0994" H x 6.7030" L x 1.25" W, Steel
Product Type Pre-Assembled Pipe Clamp 4" Pipe/Conduit Clamp, Pre-Asm, Rigid, 4", ZN PLTD
Short Description Pre-Assembled Pipe Clamp, Low-Carbon Steel, PVC Coated, 4 in -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut;Two Piece Construction Includes Combination Recess Hex Head Machine Screw and Square Nut
Made in USA yes -
dimensions 6.7030 IN X 1.2500 IN X 0.0994 IN 6.7030 IN X 1.2500 IN X 0.0994 IN
for use with Pipe Conduit -
package quantity 1 CT;50 Pk -
Brand Cooper B-Line/Cable Tray EATON B-LINE SERIES
Manufacturers Part Number B2017PAZN B2017PAZN
sub brand Bolted Framing -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Pre-assembled O.D. pipe and conduit clamp Pre-assembled O.D. pipe and conduit clamp
Status Inactive -
Weight 0.68 lb/EA -
Application Strut System Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat