Item Comparison: B202ZN, B202ZN12

Item

B202ZN - BLTD 1/2" ZN PLT SQ Washer - Eaton

B202ZN
BLTD 1/2" ZN PLT SQ Washer

$1.3242 Each

$132.42 (100 Each)

QTY:
Each
Add
B202ZN12 - BLTD 1/2" ZN PLT SQ Washer - Bolted Framing

B202ZN12
BLTD 1/2" ZN PLT SQ Washer

$1.3242 Each

$132.42 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18,902 18,902
Vendor Eaton Bolted Framing
Catalog Number B202ZN B202ZN12
Manufacturer Number B202 ZN N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Enhanced Commodity Codes - Tools & Testers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 39121311 - Electrical fittings -
UPC/EAN/GTIN 00781011520137 N/A
Weight per package 0.17 (lbs/each) 17 (lbs/each)
Description B202ZN BLTD 1/2" ZN PLT SQ Washer
Square Washer, Steel, Zinc Plated, 1/2 In (Id) Diameter, 1/2 In Inside, 0.17 LB
B202ZN12 BLTD 1/2" ZN PLT SQ Washer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.32 (Each) $1.32 (Each)
Carton/Reel $1.32 (1 Each) $1.32 (1 Each)
Standard Packaging/Reel $132.42 (100 Each) $132.42 (100 Each)
Material Steel -
Finish Zinc Plated -
Diameter 1/2 in (ID) -
Size 9/16 In Diameter -
Description BLTD 1/2" ZN PLT SQ WASHER BLTD 1/2" ZN PLT SQ WASHER
extra long description B-LINE B202ZN SQ WASHER, 9/16" HOLE -
Features B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel -
Long Description Square Washer, Steel, Zinc Plated, 1/2 in (ID) Diameter, 1/2 in Inside, 0.17 lb -
Product Type Square Washer -
Short Description Square Washer, Steel, Zinc Plated, 1/2 in (ID) -
Special Features Width 1-5/8 In, Bolt Size 1/2 In -
dimensions 1.6200 IN X 1.6200 IN X 1.6200 IN -
Head Style Square -
Inside Diameter 1/2 in -
package quantity 100 PK -
Made in USA yes -
Brand EATON B-LINE SERIES BOLTED FRAMING
Manufacturers Part Number B202ZN -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type Square washer -
Status - Inactive
Weight 0.17 lb -
Application Other IT and Datacom - Other InfrastructuresResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherGeneration - Conventional Energy - Conventional EnergyUtilityGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetDatacenters - Datacenters - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutio -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat