Nacogdoches |
2,300 |
0 |
All Stores |
|
|
|
Vendor |
Buchanan |
Ideal |
Catalog Number |
B21 |
BT2500JR |
Manufacturer Number |
B2-1 |
BT2500JR |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Datacom Wiring Devices and Accessories
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00781789451879 |
00783250698172 |
Weight per package |
0.77 (lbs/each) |
3.75 (lbs/each) |
Description |
B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
|
BT2500JR B-Twist Wire Connector, Model BT2 Red, 500/Jar
Twist-On Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V Ac, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
500 Units |
Unit/Foot |
$0.31 (Cap) |
$0.14 (Each) |
Carton/Reel |
$30.59 (100 Caps) |
$71.35 (500 Each) |
Standard Packaging/Reel |
$305.90 (1000 Caps) |
$285.40 (2000 Each) |
|
Material |
Flame-retardant Polypropelene |
Flame-retardant Polypropelene |
Number of Conductors |
2 to 6 |
- |
Terminal Type |
- |
Spring |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Red |
Insulation Color |
Red |
Red |
|
Description |
B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX |
B-TWIST WIRE CONNECTOR, MODEL BT2 RED, 500/JAR |
extra long description |
IDEAL B2-1 B-CAP B2 RED, 100 BOX |
IDEAL BT2-500JR B-TWIST BT2 RED, 50 |
Features |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Square-wire spring brings connection to torque quickly to get the job done efficientlyRounded dial-top with vertical ribs provides fast fingertip startsLong, swept wings offer high torque in a low profile designWide, expanding spring make for easy starts on even the largest combinationsWide range covers from 2 #18 to 2 #8Comes to torque quick and easy.The B-TWIST Wire Connector combines all of the features of red and yellow wing-style wire connectors in one unique design. The rounded dial-top with vertical |
Long Description |
Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb |
Twist-On Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V ac, 0.01 lb |
Product Type |
Wire Connector |
Twist-On Wire Connector |
Short Description |
Wire Connector, Red, 22 - 8 AWG, 500 per bag |
Wire Connector, Insulated, Red, 18 - 8 AWG, 500 per Jar |
Special Features |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
Rounded "dial-top" Provides Fast Finger-Tip Starts |
|
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
(5) #12 AWG |
(2) #8 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V ac |
600 V ac |
Minimum Conductor Size |
(2) #18 AWG |
(2) #18 AWG |
package quantity |
100 BX |
500 JR |
Standards Met |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
CSA C22.2 #188;UL 486C Listed;RoHS |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
B2-1 |
BT2-500JR |
sub brand |
B-Cap(R) |
B-Twist(TM) Bt2(TM) |
|
Category Description |
Datacom Wiring Devices and Accessories |
Datacom Wiring Devices and Accessories |
Type |
- |
BT2 |
|
|
|
Application |
Insulating or Joining 1 or more conductors |
Insulating or Joining 1 or more conductors |
environmental conditions |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F) |
standard |
CSA C22.2 #188, UL 486C Listed, RoHS |
CSA C22.2 #188, UL 486C Listed, RoHS |