Item Comparison: B21, H35BULK

Item

B21 - B-Cap Wire Connector, Model B2 Red, 100/Box - Buchanan

B21
B-Cap Wire Connector, Model B2 Red, 100/Box

$0.3059 Cap

$305.90 (1000 Caps)

QTY:
Caps
Add
H35BULK - Wire Connector H-35, 18-10 Awg, Red - Highland

H35BULK
Wire Connector H-35, 18-10 Awg, Red

$0.20467 Each

$204.67 (1000 Each)

QTY:
Each
Add
Nacogdoches 2,400 0
All Stores 141,100 1,750
Vendor Buchanan Highland
Catalog Number B21 H35BULK
Manufacturer Number B2-1 7010349034
Category Connecting Materials - Electrical Fixture Conn ( Nuts Connecting Materials - Electrical Fixture Conn ( Nuts
Classification Datacom Wiring Devices and Accessories Wire Nuts
UNSPSC 39121445 - Twist on wire connector 39121400 - Electrical lugs plugs and connectors
UPC/EAN/GTIN 00781789451879 00054007431411
Weight per package 0.77 (lbs/each) 0.0116 (lbs/each)
Description B21 B-Cap Wire Connector, Model B2 Red, 100/Box
Wire Connector, (2) #18 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
H35BULK Wire Connector H-35, 18-10 Awg, Red
3M™ Highland™ Wire Connectors Make It Quick and Easy to Match The Right Connector to The Size Of The Wire. The Shells Are Designed to Withstand Temperatures Up to 221°F (105°C). Highland Wire Connectors Are Ul Listed and Work Equally Well With Either Solid or Stranded Copper Wire.
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.31 (Cap) $0.20 (Each)
Carton/Reel $30.59 (100 Caps) $204.67 (1000 Each)
Standard Packaging/Reel $305.90 (1000 Caps) $204.67 (1000 Each)
Material Flame-retardant Polypropelene -
Number of Conductors 2 to 6 -
Voltage Rating 600 -
Color Red -
Insulation Color Red -
Description B-CAP WIRE CONNECTOR, MODEL B2 RED, 100/BOX WIRE CONNECTOR H-35,18-10 AWG,RED
extra long description IDEAL B2-1 B-CAP B2 RED, 100 BOX 3M 7010349034 3M™ Highland™ Wire Co
Features The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de 3M™ Highland™ Wire Connectors are available in five color/wire range options. H-29 and H-30 Highland wire connectors are rated to 300V. H-31, H-33 and H-35 Highland wire connectors are rated to 600V maximum in building wire; 1000V maximum in signs orlighting fixtures (luminaires).
Long Description Wire Connector, (2) #18 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb 3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.
Product Type Wire Connector 3M™ Highland™ Wire Connectors
Short Description Wire Connector, Red, 22 - 8 AWG, 500 per bag -
Special Features Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations -
Maximum Conductor Size (5) #12 AWG -
Maximum Operating Temperature +105 °C;+221 °F -
Maximum Voltage Rating 600 V ac -
Minimum Conductor Size (2) #18 AWG -
package quantity 100 BX -
Packaging - Bin
Standards Met CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only -
Made in USA yes -
Brand Ideal Highland
Manufacturers Part Number B2-1 #N/A
sub brand B-Cap(R) Highland
Category Description Datacom Wiring Devices and Accessories WIRE NUTS
Type - WIRE
minimum qty 100 -
Weight 0.01 lb -
Application Insulating or Joining 1 or more conductors -
environmental conditions Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) -
standard CSA C22.2 #188, UL 486C Listed, RoHS UL and CSA
 
QTY:
Caps
Add
QTY:
Each
Add

Begin Live Chat