Item Comparison: B2210PAZN, B2210

Item

B2210PAZN - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp - Eaton

B2210PAZN
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

$1.7816 Each

$1.78 (1 Each)

QTY:
Each
Add
B2210 - BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp - Cooper B-Line/Cable Tray

B2210
BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp

$1.7816 Each

$178.16 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 52,204 52,204
Vendor Eaton Cooper B-Line/Cable Tray
Catalog Number B2210PAZN B2210
Manufacturer Number B2210PAZN N/A
Category Channel, Strut & Fittings - Channel & Strut Fittings Unassigned
Classification Beam, Ra, Edge, & Parallel Clamps Beam, Ra, Edge, & Parallel Clamps
UNSPSC 39121311 - Electrical fittings -
UPC/EAN/GTIN 00781011604349 N/A
Weight per package 0.13 (lbs/each) 0.13 (lbs/each)
Description B2210PAZN BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0677" H X 2.6250" L X 1.25" W, Stainless Steel Finish, Rigid Conduit or Pipe
B2210 BLTF 1" Zinc Plate Pre-Assembled Unv Pipe Clamp
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.78 (Each) $1.78 (Each)
Carton/Reel $1.78 (1 Each) $1.78 (1 Each)
Standard Packaging/Reel $1.78 (1 Each) $178.16 (100 Each)
Material 14 Gauge Low Carbon Steel -
Finish Pre-Galvanized -
Size 1 in -
Construction TWO PIECE -
Description BLTF 1" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP -
extra long description B-LINE B2210PAZN 1"-MULTI-GRIP PIPE -
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. -
Long Description Eaton B-Line series multi-grip and offset pipe clamp, 0.0677" H x 2.6250" L x 1.25" W, Stainless steel finish, Rigid conduit or pipe -
Product Type 1"-Multi-Grip Pipe Clamp, Pre-Asm, Thinwall, Imc, Rigid, Z -
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 1.125 To 1.375 In OD, Load Capacity 400 Lb Vertical, 50 Lb Transverse -
dimensions 2.6250 IN X 1.2500 IN X 0.0677 IN -
Brand Eaton Cooper B-Line/Cable Tray
Manufacturers Part Number B2210PAZN -
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Multi-grip and offset pipe clamp -
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Mounting CHANNEL -
standard Not Applicable -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat