Nacogdoches |
81 |
0 |
All Stores |
|
|
|
Vendor |
Carlon |
Eaton |
Catalog Number |
B225RUPC |
TP3490 |
Manufacturer Number |
B225RUPC |
TP3490 |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Plastic Boxes
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121306 - Switch box
|
UPC/EAN/GTIN |
00034481006152 |
00786189034905 |
Weight per package |
0.25 (lbs/each) |
0.3 (lbs/each) |
Description |
B225RUPC 2G NM Blue Workbox&Ears 25cuin
Old Work Box, PVC Material, Blue, 25 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 3.8 In Length, 2.9 In Width, 2.78 In Height, 25 LB/100
|
TP3490 2G Wall Box - Pop In
Switch Box, PVC Material, Gray, 34 Cu.In Capacity, 2 Gang, Rectangular, Swing Clip, 4 In Length, 3-9/16 In Width, 3-3/16 In Height, 29 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$153.59 (30 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$153.59 (30 Each) |
$0.00 (30 Each) |
|
connection |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Material |
- |
PVC |
Number of Gangs |
2 |
2 |
Shape |
Rectangular |
Rectangular |
|
Color |
Blue |
Not Applicable |
|
Height |
2.78 in;70.7 mm |
3-3/16 in |
Hub Size |
- |
Feraloy |
Length |
3.8 in;96.5 mm |
4 in |
Size |
- |
With Arrow-Hart Switch, Without Overload Protection |
Width |
2.9 in;73.7 mm |
3-9/16 in |
|
Construction |
- |
PVC |
Description |
2G NM BLUE WORKBOX&EARS 25CUIN |
2G WALL BOX - POP IN |
extra long description |
ABB B225R-UPC 2G 25 CU IN OLD WORK |
THEP TP3490 SW BOX SWNG CLP |
Features |
Twp-Gang Old Work Outlet Box, Volume 25 Cubic Inches, Length 3-15/16 Inches, Width 3-1/8 Inches, Depth 2-3/4 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Two Swing Clamps |
Non-metallic switch and outlet boxes from Eaton's Crouse-Hinds Division are used in branch circuit wiring as a splice point, to mount wiring devices such as switches and receptacles, and to provide mechanical protection for wiring systems and electrical devices. |
Long Description |
Old Work Box, PVC Material, Blue, 25 cu.in Capacity, 2 Gang, Rectangular, 1/2 in Knockout Size, 1 Knockout, 3.8 in Length, 2.9 in Width, 2.78 in Height, 25 lb/100 |
Switch Box, PVC Material, Gray, 34 cu.in Capacity, 2 Gang, Rectangular, Swing Clip, 4 in Length, 3-9/16 in Width, 3-3/16 in Height, 29 lb/100 |
Product Type |
2G 25 Cu In Old Work Box |
SW Box SWNG CLP |
Short Description |
Old Work Box, PVC, Blue, 25 cu.in |
Switch Box, PVC, Gray, 34 cu.in |
Special Features |
Easier Installation;Greater Performance and Lower Installation Cost |
Quick Entry Feature;Unique Configuration;Integral Labor Saving Clamping Feature |
|
Cord Type |
- |
With Arrow-Hart Switch, Without Overload Protection |
dimensions |
- |
4.0000 IN X 3.1900 IN X 3.5600 IN |
for use with |
- |
Wood or Metal Studs to meet any Construction Preference |
Knockout Size |
1/2 in |
- |
Knockouts |
true |
- |
Mounting Type |
- |
Swing Clip |
Number of Knockouts |
1 |
- |
package quantity |
30 CT |
25 PK |
Standards Met |
UL E11461 Listed |
UL Listed File No:E-102328 |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
B225R-UPC |
TP3490 |
sub brand |
Carlon(R) |
Ind Facilities & Factories - Facility: Power Distribution and Control |
|
Category Description |
PLASTIC BOXES |
PLASTIC BOXES |
Type |
Outlet Boxes |
Switch box |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
25 lb/100 |
29 lb/100 |
|
Application |
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code |
In Branch Circuit Wiring as Splice Point;To Mount Wiring devices such as Switches and Receptacles;To Provide Mechanical protection for Wiring Systems and Electrical Devices |
Capacity |
25 cu.in |
34 cu.in |
Mounting |
- |
With Arrow-Hart Switch, Without Overload Protection |
standard |
UL E11461 |
UL |
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
Call nearest store for Item Price
|