Item Comparison: B249B, B232BUPC

Item

B249B - 2G 48.2 Cu In Zip Box W/F - Carlon

B249B
2G 48.2 Cu In Zip Box W/F

$6.0667 Each

$72.80 (12 Each)

QTY:
Each
Add
B232BUPC - 2G NM Blue Box&BRKT 32cuin - Carlon / Nutek

B232BUPC
2G NM Blue Box&BRKT 32cuin

$0.00 Each

$0.00 (50 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 853 0
Vendor Carlon Carlon / Nutek
Catalog Number B249B B232BUPC
Manufacturer Number B249B B232B-UPC
Category Outlet Boxes, Covers & Hangers - Non-Metallic Enhanced Commodity Codes - Boxes & Covers
Classification Plastic Boxes Plastic Boxes
UNSPSC 39121308 - Outlet box 39121308 - Outlet box
UPC/EAN/GTIN 00034481020387 00034481039839
Weight per package 0.33 (lbs/each) 0.24 (lbs/each)
Description B249B 2G 48.2 Cu In Zip Box W/F
Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws
B232BUPC 2G NM Blue Box&BRKT 32cuin
Two-Gang Bracket New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Bracket For 3/8 Inch to 5/8 Inch Wallboard - Steel or Wood Stud Mounting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.07 (Each) $0.00 (Each)
Carton/Reel $72.80 (12 Each) $0.00 (50 Each)
Standard Packaging/Reel $72.80 (12 Each) $0.00 (50 Each)
Material - PVC
Color Blue Blue
Description 2G 48.2 CU IN ZIP BOX W/F 2G NM BLUE BOX&BRKT 32CUIN
extra long description ABB B249B 2G 48.2 CU IN ZIP BOX W/F -
Features Carlons most versatile non-metallic box ever. Double-gang designs that work on wood or steel studs; in new or old work; with simple, fast installation; vertical or horizontal -
Long Description Double Gang Multipurpose Electrical Box, Volume 48 Cubic Inches, Length 3-5/16 Inches, Width 4-1/32 Inches, Depth 3-13/16 Inches, Color Blue, Material PVC, Mounting Means Side Flange, Internal Screws Two-Gang Bracket New Work Outlet Box, Volume 32 Cubic Inches, Length 3-3/4 Inches, Width 4 Inches, Depth 3 Inches, Color blue, Material PVC, Mounting Means Bracket for 3/8 Inch to 5/8 Inch Wallboard - Steel or Wood Stud Mounting
Product Type 2G 48.2 Cu In Zip Box W/Flange 2G 32 Cu In Zip Box W/Flange
Special Features Accepts wire sizes: 23/14, 20/12, 18/10 PVC construction for easier installation, greater performance and lower installation cost
Knockouts true -
Brand Carlon / Nutek Carlon
Manufacturers Part Number B249B B232B-UPC
Category Description PLASTIC BOXES PLASTIC BOXES
Type - Outlet Boxes
Status - Inactive
Application - Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard UL E11461 UL E11461
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat