Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Nvent Caddy |
Catalog Number |
BB224T |
TSGB1624 |
Manufacturer Number |
BB2-24T |
TSGB1624 |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Box Support
|
Strut Straps
|
UNSPSC |
39121702 - Cable clips
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00799038630029 |
00782856679677 |
Weight per package |
0.63 (lbs/each) |
0.46 (lbs/each) |
Description |
BB224T SPRG 15-1/2-26 Adj BX MNT BRKT
Box Mounting Bracket, Pre-Galvanized, 0.63 LB/Ea
|
TSGB1624 Steel Telescoping Screw Gun Bracket/4" to 25" Stud
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.45 (Each) |
$6.85 (Each) |
Carton/Reel |
$472.28 (50 Each) |
$6.85 (1 Each) |
Standard Packaging/Reel |
$472.28 (50 Each) |
$342.26 (50 Each) |
|
|
Finish |
Pre-Galvanized |
Pre-Galvanized |
|
Description |
SPRG 15-1/2-26 ADJ BX MNT BRKT |
STEEL TELESCOPING SCREW GUN BRACKET/4" TO 25" STUD |
extra long description |
B-LINE BB2-24T (NEW) 24" T-SCOPING |
NVENT EFS TSGB1624 TELESCOPING SCRE |
Features |
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs. |
- |
Long Description |
Box Mounting Bracket, Pre-Galvanized, 0.63 lb/EA |
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized, 0.46 lb/EA |
Product Type |
Box Mounting Bracket |
Telescoping Screw Gun Bracket 16 to 24" Stud Spac" |
Short Description |
Box Mounting Bracket, Pre-Galvanized |
Telescoping Screw Gun Bracket, Steel, Pre-Galvanized |
Special Features |
- |
TELESCOPING SCREW GUN BRACKET 16" TO 24" STUD SPAC |
|
dimensions |
1.0000 IN X 1.0000 IN X 1.0000 IN |
- |
package quantity |
50 PK;1 CT |
50 CT;1 PK |
Standards Met |
cULus Listed |
cULus Listed |
|
|
Brand |
EATON B-LINE SERIES |
nVent CADDY |
Manufacturers Part Number |
BB2-24T (NEW) |
TSGB1624 |
sub brand |
- |
Pentair |
|
Category Description |
BOX SUPPORT |
STRUT STRAPS |
Type |
Telescoping Box Mounting Bracket |
Screw Gun Brackets and Accessories |
|
Weight |
0.63 lb/EA |
0.46 lb/EA |
|
Application |
Fasteners;Stud/Box Fasteners |
Datacom and Low Voltage;Electrical;HVAC;Plumbing and Refrigeration |
standard |
UL/cUL Listed |
cULus® |