Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BBS5 |
EBS5 |
Manufacturer Number |
BBS-5 |
EBS5 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121609 - Midget fuses
|
39121609 - Midget fuses
|
UPC/EAN/GTIN |
00051712707473 |
00782634707479 |
Weight per package |
0.01 (lbs/each) |
0.03 (lbs/each) |
Description |
BBS5 5A 600V 13/32X1-3/8 Fa Midget Fuse
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 In Diameter, 1.38 In Overall Length, 0.02 LB
|
EBS5 5A 600V Fast Acting Midget Fuse
Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Inductive Control and Lighting Circuits, 5 A, Non-Indicating, 10 Kaic, Standard, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$20.89 (Each) |
$37.01 (Each) |
Carton/Reel |
$208.90 (10 Each) |
$37.01 (1 Each) |
Standard Packaging/Reel |
$208.90 (10 Each) |
$370.10 (10 Each) |
|
amperage rating |
5 Amp |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
5 A |
- |
interrupt rating |
10 kAIC |
- |
Material |
Fiber (Tube);Brass (End Cap) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
600 V ac |
- |
|
Diameter |
0.41 in |
- |
Overall Length |
1.38 in |
- |
Size |
13/32 In Diameter X 1-3/8 In Length |
- |
|
Description |
5A 600V 13/32X1-3/8 FA MIDGET FUSE |
5A 600V FAST ACTING MIDGET FUSE |
extra long description |
BUSS BBS-5 BUSS MIDGET FUSE FAST AC |
EFSE EBS5 UL FAST ACTING MIDGET FUS |
Features |
For superior protection, Eaton recommends upgrading to Bussmann series Low-Peak(TM) Class CC fuses. See data sheet No.1023. |
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc |
Long Description |
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End x Ferrule End Connection, 5 A, 600 V ac, Fiber (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.41 in Diameter, 1.38 in Overall Length, 0.02 lb |
Eaton Edison EBS fuse, Economical design, Supplemental protection for non-inductive control and lighting circuits, 5 A, Non-indicating, 10 kAIC, Standard, 600 V |
Product Type |
Buss Midget Fuse Fast Acting |
Ul Fast Acting Midget Fus |
Short Description |
5 A, 600 VAC, Fast Acting Midget Fuses |
- |
Special Features |
Nickel Plated Brass Endcap |
- |
|
class |
Supplemental |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.3600 IN X 0.3600 IN X 1.3400 IN |
0.0010 IN X 0.0010 IN X 0.0010 IN |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
media |
Yes |
Yes |
package quantity |
10 CT |
- |
Standards Met |
UL 248-14 Listed;Guide JDYX;File E19180;CSA C22.2 NO. 248.14 Certified;CE Certified |
- |
|
|
Brand |
Bussmann Fuses |
EDISON |
Manufacturers Part Number |
BBS-5 |
EBS5 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Control Circuits;Gaseous Vapor Fixture;HID Ballasts;Electronic Circuits and Hand-Held Meters |
Datacenters - Facilities: Critical Power |
standard |
CE Marked |
UL Listed,CSA Certified,Not Applicable |