Item Comparison: BK125LWH, C212W2L

Item

BK125LWH - One 2-Note, White Door Chime 2 Pushbuttons Lit - Nutone

BK125LWH
One 2-Note, White Door Chime 2 Pushbuttons Lit

$27.72 Each

$665.28 (24 Each)

QTY:
Each
Add
C212W2L - 2-Entr Chime Kit Lighted - Edwards

C212W2L
2-Entr Chime Kit Lighted

$24.85 Each

$24.85 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,029 1,324
Vendor Nutone Edwards
Catalog Number BK125LWH C212W2L
Manufacturer Number BK125LWH C212W-2L
Category Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons
Classification Pushbuttons & Chimes Pushbuttons & Chimes
UNSPSC 46171605 - Door chimes 46171605 - Door chimes
UPC/EAN/GTIN 00784891030062 00782640200278
Weight per package 48 (lbs/each) 1.9 (lbs/each)
Description BK125LWH One 2-Note, White Door Chime 2 Pushbuttons Lit
Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 In Length, 9 In Width, 5 In Height, Screw Mount, Wired, 0.0800 LB/Ea
C212W2L 2-Entr Chime Kit Lighted
Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V Ac, 1.9 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.72 (Each) $24.85 (Each)
Carton/Reel $27.72 (1 Each) $24.85 (1 Each)
Standard Packaging/Reel $665.28 (24 Each) $24.85 (1 Each)
Current Rating - 0.625 A
Material Plastic -
Voltage Rating 16 V 16 V ac
Color White White
Housing Material Plastic Plastic
Height 5 in -
Length 2 in -
Size 5 IN Width X 2 IN Depth X 9 IN Height 7.25W x 4.375H x 2.0D inch
Width 9 in -
Description ONE 2-NOTE, WHITE DOOR CHIME 2 PUSHBUTTONS LIT 2-ENTR CHIME KIT LIGHTED
extra long description - EDW C212W-2L CHIME KIT
Features High quality and innovative styles set NuTone builder kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect Edwards Builders Chime Kits consist of an Edwards two entrance chime, a 16V transformer, and two pushbuttons (option of either illuminated or non-illuminated).
Long Description Builder Chimes Kit, 2 Lighted Pushbutton, White, 16 V, Plastic, Battery Powered, 2 in Length, 9 in Width, 5 in Height, Screw Mount, Wired, 0.0800 lb/EA Builder Chimes Kit, Illuminated Pushbutton, White, 0.625 A, 16 V ac, 1.9 lb/EA
Product Type Door Chime, Nutone, Two-Note, 5 In W X 2 In D X 9 In HT, 16 V Chime Kit
Short Description Builder Chimes Kit, Lighted Pushbutton(2), White, 16 V, Screw Mount Builder Chimes Kit, Illuminated Push Buttons, White, 16 VAC
Special Features Mounting Nut to Facilitate Installation -
Button Type Lighted Pushbutton Illuminated Pushbutton
for use with Two Entrances;Two-Note Chime for Front Door;Separate One-Note Tone for Second Door -
includes C905 Transformer -
LIGHTING Yes -
Mounting Type Screw Mount -
Number of Pushbuttons 2 -
package quantity 24 PK 1 EA
Power Source Battery -
Wire/Wireless Wired -
Made in USA yes -
Brand Broan/Nutone LLC Edwards
Manufacturers Part Number BK125LWH C212W-2L
Category Description PUSHBUTTONS & CHIMES PUSHBUTTONS & CHIMES
Type Two-Note Two Entrance Kit
Weight 0.0800 lb/EA 1.9 lb/EA
Application For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door -
Energy Star yes -
Mounting SURFACE -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat