Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR3030 |
BD3030 |
Manufacturer Number |
BR3030 |
BD3030 |
Category |
Standard Trip Plug -
Duplex Standard Trip Plug-In
|
Standard Trip Plug -
Duplex Standard Trip Plug-In
|
Classification |
Specialty Breakers (Quad, Dupl, Shunt Trip)
|
Loadcenter Plug In Breakers and Accessories
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786676370301 |
00786676369503 |
Weight per package |
0.35 (lbs/each) |
0.4 (lbs/each) |
Description |
BR3030 BR Duplex BRKR 2-30A/1 Pole 120/240V 10K Non-CTL
Non CTL Plug On Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
|
BD3030 Type BD Duplex BRKR 2-30A/1 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, Includes Rejection Tab Feature, 30-30 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.06 (Each) |
$51.25 (Each) |
Carton/Reel |
$49.06 (1 Each) |
$51.25 (1 Each) |
Standard Packaging/Reel |
$490.60 (10 Each) |
$51.25 (1 Each) |
|
Current Rating |
30 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Three-pole |
Single-pole |
Voltage Rating |
120/240 V |
120 V |
|
|
Description |
BR DUPLEX BRKR 2-30A/1 POLE 120/240V 10K NON-CTL |
TYPE BD DUPLEX BRKR 2-30A/1 POLE 120/240V 10K |
extra long description |
ETN BR3030 BR Duplex 2-30A/1 Pole 1 |
ETN BD3030 BD Duplex 2-30A/1 Pole 1 |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
Non CTL Plug on Circuit Breaker, 30 A, 2 Poles, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width |
Eaton BR thermal magnetic circuit breaker,Type BD 1-Inch CTL plug-on breaker,Includes rejection tab feature,30-30 A,10 kAIC,Single-pole,120V,BD,#14-4 AWG Cu/Al,BD,Type BR Loadcenters |
Product Type |
Non CTL Plug on Circuit Breaker |
BD Duplex 2-30A/1 Pole 120/240V 10K |
Short Description |
Non CTL Plug on Circuit Breaker, 30 A, 120/240 V |
- |
Special Features |
- |
Includes Rejection Tab feature |
|
circuit breaker type |
Non CTL Plug on Circuit Breaker |
- |
dimensions |
1.0000 IN X 2.9000 IN X 2.5000 IN |
2.9000 IN X 1.0000 IN X 2.5000 IN |
for use with |
Type BR Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
1 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Common breaker trip |
- |
Tripping Mechanism |
Common |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
BR3030 |
BD3030 |
|
Category Description |
Specialty Breakers (Quad, Dupl, Shunt Trip) |
Loadcenter Plug In Breakers and Accessories |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy |
OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489,Federal Specifications Classification W-C375 |
UL 489,Federal Specifications Classification W-C375 |