Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRN120AF |
BRACAF120 |
Manufacturer Number |
BRN120AF |
BRACAF120 |
Category |
Arc Fault Afci Plug -
In Circuit Breakers
|
Arc Fault Afci Plug -
In Circuit Breakers
|
Classification |
Fault Sensing Breakers (Afci/Gfci)
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689040895 |
00786685514352 |
Weight per package |
0.45 (lbs/each) |
0.5 (lbs/each) |
Description |
BRN120AF BR Combo Afci 1P 20A 10KAIC Pigtail Neutral
BR Afci, 1P, 20A, 10KAIC, Pigtail
|
BRACAF120 1P 20A 120V 1 Caf BRKR W/Diagnostics
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|Eat Eaton Powerware Ups BRACAF120|Eatin BRACAF120|Eaton B-Line BRACAF120|Eaton BRACAF120|Eaton Bussmann BRACAF120|Eaton Cooper Lighting BRACAF120|Eaton Corp BRACAF120|Eaton Corporation BRACAF120|Eaton Crouse-Hinds - Canada BRACAF120|Eaton Crouse-Hinds BRACAF120|Eaton Edison BRACAF120|Eaton Power Quality BRACAF120|Eaton Power Systems BRACAF120|Eaton Wiring Devices BRACAF120|Eatoncorp BRACAF120|Eatonlight BRACAF120|Eatonwd BRACAF120|Eeton Brac
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$64.79 (Each) |
$64.79 (Each) |
Carton/Reel |
$64.79 (1 Each) |
$64.79 (1 Each) |
Standard Packaging/Reel |
$1,295.80 (20 Each) |
$64.79 (1 Each) |
|
amperage rating |
20 A |
HID Lighting |
connection |
Plug-on |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Poles |
Single-pole |
1 |
Voltage Rating |
120 V |
120/240 V |
|
Color |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
|
Description |
BR COMBO AFCI 1P 20A 10KAIC PIGTAIL NEUTRAL |
1P 20A 120V 1 CAF BRKR W/DIAGNOSTICS |
extra long description |
ETN BRN120AF BR AFCI, 1P, 20A, 10KA |
ETN BRACAF120 Type BRA 1-Inch Combi |
Features |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
- |
Long Description |
BR AFCI, 1P, 20A, 10KAIC, PIGTAIL |
00786685514352|0007866|00786685514352|78668551435|51435|BRACAF120|EAT EATON POWERWARE UPS BRACAF120|Eatin BRACAF120|Eaton B-Line BRACAF120|Eaton BRACAF120|Eaton Bussmann BRACAF120|Eaton Cooper Lighting BRACAF120|EATON CORP BRACAF120|EATON CORPORATION BRACAF120|Eaton Crouse-Hinds - Canada BRACAF120|Eaton Crouse-Hinds BRACAF120|Eaton Edison BRACAF120|EATON POWER QUALITY BRACAF120|Eaton Power Systems BRACAF120|Eaton Wiring Devices BRACAF120|EATONCORP BRACAF120|EatonLight BRACAF120|EatonWD BRACAF120|Eeton BRAC |
Product Type |
BR Afci, 1P, 20A, 10KAIC, Pigtail |
Type Bra 1-Inch Combination Afci Circuit Breaker |
Special Features |
UL only |
Arc fault |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Not Applicable |
dimensions |
4.0000 IN X 3.5000 IN X 1.0000 IN |
6.0000 IN X 3.5000 IN X 1.2500 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRN120AF |
BRACAF120 |
sub brand |
- |
Open Office, Retail |
|
Category Description |
Fault Sensing Breakers (AFCI/GFCI) |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
AFCI circuit breakers |
- |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged |
standard |
CSA Certified |
NEC AFCI protection requirements |