Item Comparison: BRP30L200, BR3040L200

Item

BRP30L200 - BR Pon Loadcntr 200A Mlo 30 Space - Eaton

BRP30L200
BR Pon Loadcntr 200A Mlo 30 Space

$260.49 Each

$260.49 (1 Each)

QTY:
Each
Add
BR3040L200 - 1PH 200A Mlo 30/40 Cir. Al Bus Nema 1 - Eaton

BR3040L200
1PH 200A Mlo 30/40 Cir. Al Bus Nema 1

$301.06 Each

$301.06 (1 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 739 0
Vendor Eaton Eaton
Catalog Number BRP30L200 BR3040L200
Manufacturer Number BRP30L200 BR3040L200
Category Load Centers & Accessories - Single Phase Main Lug Load Cen Load Centers & Accessories - Single Phase Main Lug Load Cen
Classification Loadcenters & Covers Loadcenters & Covers
UNSPSC 39121101 - Load centers 39121101 - Load centers
UPC/EAN/GTIN 00786689052881 00786676447652
Weight per package 28 (lbs/each) 30 (lbs/each)
Description BRP30L200 BR Pon Loadcntr 200A Mlo 30 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, Nema 1, 60 Circuits, Twenty-Four Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
BR3040L200 1PH 200A Mlo 30/40 Cir. Al Bus Nema 1
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $260.49 (Each) $301.06 (Each)
Carton/Reel $260.49 (1 Each) $301.06 (1 Each)
Standard Packaging/Reel $260.49 (1 Each) $301.06 (1 Each)
amperage rating 200 200
Cover Type Cover included Cover included
Current Rating - 200 A
interrupt rating 10 25 kAIC
Material - Metallic
Phase 1 1
Voltage Rating 120/240V 120/240 V ac
Wattage Single-pole -
Wire Size - #1 AWG to 300 kcmil
Bus Material - Aluminum
Depth 29.12 3.88
Height 3.88 29.13
Overall Length - 14.31 in;363.5 mm
Size X5 D1
Width 14.31 14.31
Description BR PON LOADCNTR 200A MLO 30 SPACE 1PH 200A MLO 30/40 CIR. AL BUS NEMA 1
extra long description ETN BRP30L200 Type BR 1-inch PON lo ETN BR3040L200 1Ph/BR LC 200A MLO 3
Features Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,200 A,X5,Aluminum,Gray, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,60 Circuits,Twenty-four pole,30 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height
Product Type Type BR 1-Inch Pon Loadcenter Main Lug Load Center
Short Description - NEMA 1 Main Lug Load Center, 30/40 C, 200 A, Ground Bar
Special Features - No feed-thru lugs
Circuit Breaker Compatibility - BR Circuit Breaker
Enclosure Type - Nema 1
for use with - Type Br 1-Inch Breakers
Number of Circuits - 40
number of spaces 30 30
Overall Height - 29.13 in;739.8 mm
Overall Width - 3.88 in;98.4 mm
Recommended Environment - Indoor
Standards Met - UL 67 Listed;UL 50 Listed
Made in USA - yes
Brand Eaton Eaton Corp
Manufacturers Part Number BRP30L200 BR3040L200
Category Description LOADCENTERS & COVERS LOADCENTERS & COVERS
Type Main lug loadcenter Main lug loadcenter
Status - Inactive
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs Power Distribution
Mounting Flush Mount;Surface Mount Combination Mount
standard UL 50,UL 67 UL 50,UL 67
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat