Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP30L200G |
BRP30L200 |
Manufacturer Number |
BRP30L200G |
BRP30L200 |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689044084 |
00786689052881 |
Weight per package |
28 (lbs/each) |
28 (lbs/each) |
Description |
BRP30L200G BR Pon Loadcntr 200A Mlo 30/60 Cir. Al Bus Nema 1
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR, Surface, Flush, Nema 1, 60 Circuits, Single-Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase
|
BRP30L200 BR Pon Loadcntr 200A Mlo 30 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, CSR2200, Surface, Flush, Nema 1, 60 Circuits, Twenty-Four Pole, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #1–300 Kcmil
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$260.86 (Each) |
$260.49 (Each) |
Carton/Reel |
$260.86 (1 Each) |
$260.49 (1 Each) |
Standard Packaging/Reel |
$260.86 (1 Each) |
$260.49 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
10 |
10 |
Phase |
1 |
1 |
Voltage Rating |
120/240V |
120/240V |
Wattage |
Single-pole |
Single-pole |
|
Depth |
29.1200 |
29.1200 |
Height |
3.8800 |
3.8800 |
Size |
X5 |
X5 |
Width |
14.3100 |
14.3100 |
|
Description |
BR PON LOADCNTR 200A MLO 30/60 CIR. AL BUS NEMA 1 |
BR PON LOADCNTR 200A MLO 30 SPACE |
extra long description |
ETN BRP30L200G BR PON LC 200A MLO 3 |
ETN BRP30L200 Type BR 1-inch PON lo |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 200 A, X5, Aluminum, Gray, NEMA 1, Metallic, 10kAIC, CSR, Surface, flush, NEMA 1, 60 Circuits, Single-pole, 30 Spaces, Two hots, a neutral, and a ground, Single-phase |
Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,200 A,X5,Aluminum,Gray, NEMA 1,Metallic,10kAIC,CSR2200,Surface,flush,NEMA 1,60 Circuits,Twenty-four pole,30 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#1–300 kcmil |
Product Type |
BR Pon LC 200A Mlo 30 Space Al Bus W/GRD |
Type BR 1-Inch Pon Loadcenter |
Special Features |
Ground bar |
- |
|
dimensions |
29.1200 IN X 14.3100 IN X 3.8800 IN |
29.1200 IN X 14.3100 IN X 3.8800 IN |
number of spaces |
30 |
30 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP30L200G |
BRP30L200 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Flush Mount;Surface Mount |
Flush Mount;Surface Mount |
standard |
UL 50,UL 67 |
UL 50,UL 67 |