Item Comparison: C100M, C100M

Item

C100M - 1" C FM5 Conduit Body - Eaton

C100M
1" C FM5 Conduit Body

$23.5216 Each

$235.22 (10 Each)

QTY:
Each
Add
C100M - 1" C Form 35MALL Iron Cond Body - Appleton

C100M
1" C Form 35MALL Iron Cond Body

$29.63 Each

$592.60 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 186 36
Vendor Eaton Appleton
Catalog Number C100M C100M
Manufacturer Number C100M C100-M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274756356 00781381164856
Weight per package 1.96 (lbs/each) 1.64 (lbs/each)
Description C100M 1" C FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1 In Trade Size, Threaded Connection, C Shape, Straight Side Cable Entry, 2 Hubs, 1 In Hub Size, Straight Hub Location, C Configuration, 7.05 In Length, 1.9 In Width, 1.8 In Height, Threaded, 1.96 LB/Ea
C100M 1" C Form 35MALL Iron Cond Body
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1 In, Form: 35, Length: 7.13 In, Width: 1.81 In, Height: 1.94 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.52 (Each) $29.63 (Each)
Carton/Reel $235.22 (10 Each) $148.15 (5 Each)
Standard Packaging/Reel $235.22 (10 Each) $592.60 (20 Each)
connection - Tapered Female Threaded
Hub Location Straight -
Number of Hubs 2 -
Shape C -
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 1.8 in 1.94
Hub Size 1 in 1
Length 7.05 in 7.13
Width 1.9 in 1.81
Description 1" C FM5 CONDUIT BODY 1" C FORM 35MALL IRON COND BODY
extra long description CRS-H C100M 1 FORM 5 C COND BODY MA APP C100-M 1 IN FORM 35 UNILET
Features Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1 in Trade Size, Threaded Connection, C Shape, Straight Side Cable Entry, 2 Hubs, 1 in Hub Size, Straight Hub Location, C Configuration, 7.05 in Length, 1.9 in Width, 1.8 in Height, Threaded, 1.96 lb/EA Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 1 IN, Form: 35, Length: 7.13 IN, Width: 1.81 IN, Height: 1.94 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered
Product Type 1 Form 5 C Cond Body Malleable 1 In Form 35 Unilet
Short Description Conduit Body, 1 in, LB Shape Form 5 Body, Steel -
Special Features Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
body type Form 5 -
Cable Entry Type Straight Side -
Connection Type Threaded -
dimensions 7.0500 IN X 1.8000 IN X 1.9000 IN -
for use with Rigid Conduit -
Form Form 5 35
Mounting Type Threaded -
package quantity 5 CT;10 PK -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number C100M C100-M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type C Conduit Outlet Body
Trade Size 1 in -
Weight 1.96 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration C -
standard UL 514B, CSA C22.2, CUL UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat