Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
C150M |
C150M |
Manufacturer Number |
C150M |
C150-M |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274756370 |
00781381165358 |
Weight per package |
3.72 (lbs/each) |
3 (lbs/each) |
Description |
C150M 1-1/2" C FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Built-In Rollers, 1-1/2"
|
C150M 1-1/2" C FM5 Mall Iron Cond Body
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 9.19 In, Width: 2-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Ta
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.08 (Each) |
$66.83 (Each) |
Carton/Reel |
$53.08 (1 Each) |
$66.83 (1 Each) |
Standard Packaging/Reel |
$265.41 (5 Each) |
$668.30 (10 Each) |
|
connection |
- |
Tapered Female Threaded |
Hub Location |
Straight |
- |
Number of Hubs |
2 |
- |
Shape |
C |
- |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) |
|
Height |
2.83 |
2-3/4 |
Hub Size |
1-1/2 in |
1-1/2 |
Length |
9.00 |
9.19 |
Width |
2.60 |
2-1/2 |
|
Description |
1-1/2" C FM5 CONDUIT BODY |
1-1/2" C FM5 MALL IRON COND BODY |
extra long description |
CRS-H C150M 1 1/2 FORM 5 C COND BOD |
APP C150-M 1-1/2 IN FORM 35 UNILET |
Features |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
- |
Long Description |
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, C shape, Built-in rollers, 1-1/2" |
Form 35 UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 35, Length: 9.19 IN, Width: 2-1/2 IN, Height: 2-3/4 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Ta |
Product Type |
1 1/2 Form 5 C Cond Body Malleable |
1-1/2 In Form 35 Unilet |
Short Description |
Conduit Body, 1-1/2 in, X Shape Form 5 Body, Steel |
- |
Special Features |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si |
|
body type |
Form 5 |
- |
Cable Entry Type |
Side |
- |
Connection Type |
Threaded |
- |
dimensions |
9.0000 IN X 2.6000 IN X 2.8300 IN |
- |
for use with |
Rigid Conduit |
- |
Form |
Form 5 |
35 |
Mounting Type |
Threaded |
- |
package quantity |
1 CT;5 PK |
- |
Standards Met |
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 |
- |
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
C150M |
C150-M |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Type C Conduit Outlet Body |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Configuration |
C |
- |
standard |
UL 514B, CSA C22.2, CUL |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |