Item Comparison: C25, C75CG

Item

C25 - 3/4" Alu C SR5 Conduit Body - Eaton

C25
3/4" Alu C SR5 Conduit Body

$9.837 Each

$98.37 (10 Each)

QTY:
Each
Add
C75CG - 3/4'' C Threaded Conduit Body W/Cover/Gasket - LH Dottie

C75CG
3/4'' C Threaded Conduit Body W/Cover/Gasket

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 17 0
All Stores 2,261 2
Vendor Eaton LH Dottie
Catalog Number C25 C75CG
Manufacturer Number C25 C75CG
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets Safety Products
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140326 00781002107040
Weight per package 0.34 (lbs/each) 0.415 (lbs/each)
Description C25 3/4" Alu C SR5 Conduit Body
Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 MM Length, 64 MM Width, 218 MM Height, 0.34 LB/Ea
C75CG 3/4'' C Threaded Conduit Body W/Cover/Gasket
C Style Conduit Body With Cover and Gasket, 3/4 In. Hub Size, Wall Mounting, Die Cast Copper Free Aluminum Material, Threaded Connection, Neoprene Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.84 (Each) $0.00 (Each)
Carton/Reel $9.84 (1 Each) $0.00 (10 Each)
Standard Packaging/Reel $98.37 (10 Each) $0.00 (10 Each)
connection Threaded / Set Screw Threaded
Material - DIE CAST COPPER FREE ALUMINUM
Color Gray -
Finish Epoxy Powder Coated -
Height 218 mm -
Hub Size 3/4 in 3/4
Length 128 mm -
Width 64 mm -
Description 3/4" ALU C SR5 CONDUIT BODY 3/4'' C THREADED CONDUIT BODY W/COVER/GASKET
extra long description MIDWEST C25 3/4 RGD C COND BODY AL DOTTIE C75CG 3/4" Threaded Conduit
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Soft Case, Epoxy Powder Coated, Conduit Body Type, 128 mm Length, 64 mm Width, 218 mm Height, 0.34 lb/EA C Style Conduit Body with Cover and Gasket, 3/4 in. hub size, Wall mounting, Die Cast Copper Free Aluminum material, Threaded connection, Neoprene gasket
Product Type 3/4 RGD C Cond Body Al 3/4" Threaded Conduit Bodies With Covers and Gaskets
Short Description Soft Case For Fluke-25/27/8025A -
Special Features Corrosion Resistant The flat back design allows the unit to be mounted close to the wall;They are available as bodies only, or as bodies assembled with covers and gaskets;Threaded conduit Bodies with cover and gasket are used with rigid conduit to provide access to the interior of a conduit system
body type Conduit -
dimensions 5.5000 IN X 1.5300 IN X 1.6400 IN -
for use with 21 Series III/23 Series III/26 Series III/27/51 Series Ii/52 Series Ii/53 Series Ii/54 Series Ii/70 Series III/73 Series III/75 Series III/77 Series III/79 Series III/80 Series III/89 Series Iv/180 Series/712/713/714/715/716/717/725/787/8060a/8062a Conduit Body -
Form Series 5 -
includes Inside Pocket -
package quantity 1 ct -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds LH DOTTIE
Manufacturers Part Number C25 C75CG
Category Description FORM 5 CONDULETS, COVERS, & GASKETS SAFETY PRODUCTS
Type Conduit outlet body Conduit Bodies with Cover and Gasket
Weight 0.34 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Interior
Enclosure Condulet -
Mounting Conduit WALL MOUNT
standard UL, cUL UL Listed
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat