Item Comparison: CA268G, DB750XS

Item

CA268G - WP 2G Decorator/Duplex Cover - Legrand-Pass & Seymour

CA268G
WP 2G Decorator/Duplex Cover

$16.6869 Each

$200.24 (12 Each)

QTY:
Each
Add
DB750XS - 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In - Taymac

DB750XS
2G WP Gray Box - Seven 1/2" Holes - 30 Cu In

$21.7614 Each

$195.85 (9 Each)

Call nearest store for Item Price
Nacogdoches 4 0
All Stores 271 0
Vendor Legrand-Pass & Seymour Taymac
Catalog Number CA268G DB750XS
Manufacturer Number CA268G DB750XS
Category Gen Purpose Wiring Devices - Wall Plates & Covers Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers 39121305 - Weatherproof boxes
UPC/EAN/GTIN 00785007264531 00092326112291
Weight per package 0.6683 (lbs/each) 0.622 (lbs/each)
Description CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
DB750XS 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
2-Gang Seven 1/2 In. Hole Weatherproof Box With Side Lug - Silver
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.69 (Each) $21.76 (Each)
Carton/Reel $16.69 (1 Each) $21.76 (1 Each)
Standard Packaging/Reel $200.24 (12 Each) $195.85 (9 Each)
insulation Bare -
Material Die-Cast Zinc Metal
Number of Gangs 2 -
Color Gray Gray
Finish Zinc -
Size 4.6" 2-Gang
Construction - Die Cast
Description WP 2G DECORATOR/DUPLEX COVER 2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN
extra long description P&S CA268G WP 2G DECORATOR/DUPLEX C RACO DB750XS 2G WP BOX (7)1/2 IN OU
Features Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray -
Long Description Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb 2-Gang Seven 1/2 in. Hole Weatherproof Box with Side Lug - Silver
Product Type WP 2G Decorator/Duplex Cover 2G WP Box (7)1/2 In Outl W/Side Hles Gy
Short Description 2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI -
Special Features Stainless Steel Springs;No Rough Edges TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; X pattern; includes closure plugs, grounding screw, and mounting hardware; gray.
dimensions 4.58 (W) x 4.52 (H) in -
for use with Switch -
Knockouts - 1/2 IN Holes;7
media Yes -
Mounting Type Screw Mount -
number of outlet 2 7
package quantity 1 ct -
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand LEGRAND-PASS & SEYMOUR Taymac
Manufacturers Part Number CA268-G DB750XS
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Cast weatherproof cover 2-Gang Seven Hole Outlet Box - Seven 1/2 IN Holes Side Lug
Status - Inactive
Weight 0.6700 lb -
Application Residential;Commercial Electrical
Mounting Screws -
standard UL Listed UL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat