Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA268G |
MM2440CB |
Manufacturer Number |
CA268G |
MM2410C |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007264531 |
00092326104067 |
Weight per package |
0.6683 (lbs/each) |
0.7 (lbs/each) |
Description |
CA268G WP 2G Decorator/Duplex Cover
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 LB
|
MM2440CB 2G 55IN1 In Use Cover
2-Gang Weatherproof In-Use Cover, 55-In-1, 2-3/4 In. Deep, Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.69 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.69 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$200.24 (12 Each) |
$0.00 (6 Each) |
|
insulation |
Bare |
- |
Material |
Die-Cast Zinc |
- |
Number of Gangs |
2 |
- |
|
Color |
Gray |
Clear |
Finish |
Zinc |
- |
|
Height |
- |
5.75 |
Length |
- |
3.25 |
Size |
4.6" |
- |
Width |
- |
5.5 |
|
Construction |
- |
Nonmetallic |
Description |
WP 2G DECORATOR/DUPLEX COVER |
2G 55IN1 IN USE COVER |
extra long description |
P&S CA268G WP 2G DECORATOR/DUPLEX C |
RACO MM2410C 2G WP 55IN1 IN-USE COV |
Features |
Cast Weatherproof Cover 2 Gang 1 Decorator/1 Duplex, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Zinc Material, Gray, 0.6700 lb |
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear |
Product Type |
WP 2G Decorator/Duplex Cover |
2G WP 55IN1 In-Use Cover 2-3/4 Deep CLR |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
|
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
576 |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA268-G |
MM2410C |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
COVER |
|
|
Standard Package |
- |
6 |
Weight |
0.6700 lb |
- |
|
Application |
Residential;Commercial |
In Use |
Mounting |
Screws |
DEVICE |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|