Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Bell |
Catalog Number |
CA2GS |
51240 |
Manufacturer Number |
CA2GS |
5124-0 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00785007264593 |
00050169512401 |
Weight per package |
0.9667 (lbs/each) |
0.495 (lbs/each) |
Description |
CA2GS WP 2G 2TOGGLE Cover W/ Switches
Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 LB
|
51240 2-SP10A125 SWS&2G WP CVR
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15a
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.72 (Each) |
$10.55 (Each) |
Carton/Reel |
$12.72 (1 Each) |
$10.55 (1 Each) |
Standard Packaging/Reel |
$76.32 (6 Each) |
$84.40 (8 Each) |
|
insulation |
Bare |
- |
Material |
Heavy Duty Die Cast Zinc |
- |
Number of Gangs |
2 |
- |
Voltage Rating |
- |
125 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Powder Coat |
|
Height |
- |
4.531 |
Length |
- |
4.531 |
Size |
4.6" |
- |
Width |
- |
4.531 |
|
Construction |
- |
Metallic |
Description |
WP 2G 2TOGGLE COVER W/ SWITCHES |
2-SP10A125 SWS&2G WP CVR |
extra long description |
P&S CA2GS WP 2G 2TOGGLE COVER W/ SW |
RACO 5124-0 2G WP COVER (2)TOGGLE S |
Features |
Cast Weatherproof Cover 2 Gang 2 Toggles with 15A 120VAC Single Pole Toggle Switches, 4 Screw Mounting, Gray |
- |
Long Description |
Watherproof Cast Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, Gray, 0.9700 lb |
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15A |
Product Type |
WP 2G 2TOGGLE Cover W/ Switches |
2G WP Cover (2)Toggle SP 15A - Gray |
Short Description |
2 Gang, Screw Mount, Casteatherproof Cover, Gray, GFCI |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
and multi-lingual instructions included;device mount; installation hardware;gasket;switches included;Two SP 125V 15A;weatherproof protection |
|
Cover Included |
- |
YES |
dimensions |
4.58 (W) x 4.52 (H) in |
- |
for use with |
Switch |
- |
Mounting Type |
Screw Mount |
- |
number of outlet |
2 |
- |
package quantity |
1 ct |
- |
Packaging Type |
- |
Shrink |
pallet quantity |
- |
1120 |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
Pass and Seymour |
BELL |
Manufacturers Part Number |
CA2-GS |
5124-0 |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
COVER |
|
Standard Package |
- |
8 |
Weight |
0.9700 lb |
- |
|
Application |
Residential;Commercial |
Switch Cover |
Mounting |
Screws |
- |
standard |
UL Listed |
UL Listed;CSA Certified |