Nacogdoches |
0 |
13 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA7GV |
CA262G |
Manufacturer Number |
CA7GV |
CA262G |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007264319 |
00785007264661 |
Weight per package |
0.341 (lbs/each) |
0.655 (lbs/each) |
Description |
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
|
CA262G WP 2G Two Decorator Cover
Weatherproof Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.06 (Each) |
$16.69 (Each) |
Carton/Reel |
$6.06 (1 Each) |
$16.69 (1 Each) |
Standard Packaging/Reel |
$60.62 (10 Each) |
$200.24 (12 Each) |
|
insulation |
Cover |
Cover |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Gangs |
1 |
2 |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Zinc |
|
|
Construction |
Weatherproof |
Weatherproof |
Description |
WP 1G VERT SINGLE RCPT COVER |
WP 2G TWO DECORATOR COVER |
extra long description |
P&S CA7GV WP 1G VERT SINGLE RCPT CO |
P&S CA262G WP 2G TWO DECORATOR COVE |
Features |
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray |
Cast Weatherproof 2 Gang Cover, Gray |
Long Description |
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb |
Weatherproof Cover, 2 Gang, 4.58 (W) x 4.52 (H) in, Screw Mount, Die-Cast Aluminum, Gray, 0.6600 lb |
Product Type |
WP 1G Vert Single RCPT Cover |
WP 2G Two Decorator Cover |
Short Description |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle |
2 Gang, Screw Mount, Weatherproof Cover, Gray |
Special Features |
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid |
Cord Flap Gasket |
|
dimensions |
2.81 (W) x 4.56 (H) in |
4.58 (W) x 4.52 (H) in |
for use with |
- |
Switch |
Mounting Type |
Ceiling;Wall Mount |
Screw Mount |
number of outlet |
1 |
2 |
package quantity |
1 CT;10 PK |
12 CT |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
LEGRAND-PASS & SEYMOUR |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CA7-GV |
CA262-G |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
Weatherproof Cover |
|
Weight |
0.3400 lb |
0.6600 lb |
|
Application |
Industrial |
Industrial |
Mounting |
CEILING, WALL |
CEILING, WALL |
standard |
UL Listed |
UL Listed |