Item Comparison: CA7GV, CA7BRV

Item

CA7GV - WP 1G Vert Single RCPT Cover - Legrand-Pass & Seymour

CA7GV
WP 1G Vert Single RCPT Cover

$6.0625 Each

$60.62 (10 Each)

QTY:
Each
Add
CA7BRV - WP Vert Single Cover BRNZ - Pass and Seymour

CA7BRV
WP Vert Single Cover BRNZ

$0.00 Each

$0.00 (10 Each)

Call nearest store for Item Price
Nacogdoches 10 0
All Stores 522 11
Vendor Legrand-Pass & Seymour Pass and Seymour
Catalog Number CA7GV CA7BRV
Manufacturer Number CA7GV CA7-BRV
Category Gen Purpose Wiring Devices - Wall Plates & Covers Unassigned
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39121302 - Enclosure plates or covers -
UPC/EAN/GTIN 00785007264319 078500726432
Weight per package 0.341 (lbs/each) 0.43 (lbs/each)
Description CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
CA7BRV WP Vert Single Cover BRNZ
Weatherproof Cover, Self Closing; (1) Single Receptacle; 1 Gang; Single Lid; Die Cast Zinc; Bronze; Baked Electrostatic Polyester Powder Painted; Vertical Position; Size 2.81 Inch W X 4.56 Inch H; Approval Ul (Canada and Us); Legrand[R] Brand
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.06 (Each) $0.00 (Each)
Carton/Reel $6.06 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $60.62 (10 Each) $0.00 (10 Each)
insulation Cover -
Material Die-Cast Aluminum Die Cast Zinc
Number of Gangs 1 1 PH
Color Gray Bronze
Finish Zinc BAKED ELECTROSTATIC POLYESTER POWDER PAINTED
Size 4.6" 2.81 INCH W X 4.56 INCH H
Additional Information - APPLICABLE STANDARD NEC 406.8(A), NEC 406.8(B)(2); INCLUDES STAINLESS STEEL SPRING
Commodity Description - Miscellaneous Material
Construction Weatherproof -
Description WP 1G VERT SINGLE RCPT COVER WP VERT SINGLE COVER BRNZ
extra long description P&S CA7GV WP 1G VERT SINGLE RCPT CO -
Features Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray -
Long Description Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb WEATHERPROOF COVER, SELF CLOSING; (1) SINGLE RECEPTACLE; 1 GANG; SINGLE LID; DIE CAST ZINC; BRONZE; BAKED ELECTROSTATIC POLYESTER POWDER PAINTED; VERTICAL POSITION; SIZE 2.81 INCH W X 4.56 INCH H; APPROVAL UL (CANADA AND US); LEGRAND[R] BRAND
Product Type WP 1G Vert Single RCPT Cover -
Short Description 1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle -
Special Features Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid -
Device Opening - (1) SINGLE RECEPTACLE
dimensions 2.81 (W) x 4.56 (H) in -
Lid Type - SINGLE LID
Mounting Position - VERTICAL
Mounting Type Ceiling;Wall Mount -
number of outlet 1 -
package quantity 1 CT;10 PK -
Standards Met UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) -
Brand LEGRAND-PASS & SEYMOUR Pass and Seymour
Manufacturers Part Number CA7-GV CA7-BRV
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type Weatherproof Cover SELF CLOSING
Status - Inactive
Weight 0.3400 lb -
Application Industrial -
Approval - UL (CANADA AND US)
Mounting CEILING, WALL -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat