Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
CA7GV |
S992 |
Manufacturer Number |
CA7GV |
S992-SP |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121304 - Electrical box covers
|
UPC/EAN/GTIN |
00785007264319 |
00032664120206 |
Weight per package |
0.341 (lbs/each) |
0.4 (lbs/each) |
Description |
CA7GV WP 1G Vert Single RCPT Cover
Weatherproof Cover, 1 Gang, 2.81 (W) X 4.56 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 LB
|
S992 Cover 1G WP SGL Recp Horiz 1LID Metal Gy
Eaton Metal Weatherproof Receptacle Cover, Self-Closing, Surface Mount, Gray, Single Receptacle, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.06 (Each) |
$7.40 (Each) |
Carton/Reel |
$6.06 (1 Each) |
$7.40 (1 Each) |
Standard Packaging/Reel |
$60.62 (10 Each) |
$74.00 (10 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Electrostatically paintedPowder coated metal |
Number of Gangs |
1 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
- |
|
|
Construction |
Weatherproof |
- |
Description |
WP 1G VERT SINGLE RCPT COVER |
COVER 1G WP SGL RECP HORIZ 1LID METAL GY |
extra long description |
P&S CA7GV WP 1G VERT SINGLE RCPT CO |
EWD S992-SP Cover 1G WP Sgl Recp Ho |
Features |
Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid, Gray |
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality. |
Long Description |
Weatherproof Cover, 1 Gang, 2.81 (W) x 4.56 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.3400 lb |
Eaton metal weatherproof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, Standard |
Product Type |
WP 1G Vert Single RCPT Cover |
Cover 1G WP SGL Recp Horiz 1LID Metal Gy |
Short Description |
1 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, Verticle |
- |
Special Features |
Cord Flap Gasket;Weatherproof Cover 1 Gang Single Receptacle Vertical 1 Self Closing Lid |
Self-closing |
|
dimensions |
2.81 (W) x 4.56 (H) in |
0.6980 IN X 3.0480 IN X 4.7680 IN |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Arrow Hart |
Manufacturers Part Number |
CA7-GV |
S992-SP |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
RECEPTACLE COVER |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
cULus Listed,NAFTA,RoHS Compliant |