Item Comparison: CDR3033, AR341

Item

CDR3033 - 30A 3W 3P NEMA4X Pwrmate RCPT - Eaton

CDR3033
30A 3W 3P NEMA4X Pwrmate RCPT

$222.20 Each

$222.20 (1 Each)

QTY:
Each
Add
AR341 - 30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac - Eaton

AR341
30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

$0.00 Each

$0.00 (2 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 36 0
Vendor Eaton Eaton
Catalog Number CDR3033 AR341
Manufacturer Number CDR3033 AR341
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121406 - Electrical receptacles
UPC/EAN/GTIN 00662276277038 00782274059808
Weight per package 2.2046 (lbs/each) 1.45 (lbs/each)
Description CDR3033 30A 3W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
AR341 30A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 30A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $222.20 (Each) $0.00 (Each)
Carton/Reel $222.20 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $222.20 (1 Each) $0.00 (2 Each)
amperage rating 30 Amp -
insulation - Fiberglass-Reinforced Polyester
Material HIGH IMPACT STRENGTH COPPER FREE ALUMINUM -
Poles 4 -
Voltage Rating 600 VAC AT 50 TO 400 HZ, 250 VDC 600 VAC AT 50 TO 400 HZ, 250 VDC
Wire Size 10 To 8 AWG (Extra Flex) 10 To 6 AWG (Building), 10 To 8 AWG (Extra Flex)
Height - 2-7/8
Size 3-3/8 In Diameter X 2-7/8 In Length -
Width - 3-3/8
Description 30A 3W 3P NEMA4X PWRMATE RCPT 30A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
extra long description CRS-H CDR3033 RCPT PWRMT 30A 3W3P CRS-H AR341 30A 4W4P ARKTE RCPT HOU
Features The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Long Description Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc Eaton Crouse-Hinds series Arktite AR receptacle, 30A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Product Type RCPT PWRMT 30A 3W3P 30A 4W4P Arkte RCPT Hous SPDR
Special Features Watertight, Grounding Style 2, NEMA 4X Enclosure, Reversed Interior Watertight, Grounding Style 1, NEMA 4 Enclosure
dimensions 2.8800 IN X 3.3800 IN X 3.3800 IN 2.8800 IN X 3.3800 IN X 3.3800 IN
Brand EATON CROUSE-HINDS SERIES Eaton
Manufacturers Part Number CDR3033 AR341
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type RECEPTACLE RECEPTACLE
Application Ind Facilities & Factories - Facility: Power Distribution and Control Ind Facilities & Factories - Facility: Power Distribution and Control
standard UL, cUL UL 514, UL 1010, UL 1682, CSA C22.2
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat