Item Comparison: CF42DTEIN835EC0, CF42DTEIN835

Item

CF42DTEIN835EC0 - 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact - Sylvania

CF42DTEIN835EC0
42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact

$5.69 Each

$284.50 (50 Each)

QTY:
Each
Add
CF42DTEIN835 - 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact - Sylvania

CF42DTEIN835
42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact

$5.69 Each

$284.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 168 168
Vendor Sylvania Sylvania
Catalog Number CF42DTEIN835EC0 CF42DTEIN835
Manufacturer Number 20871 CF42DT/E/IN/835/ECO/20871
Category Fluorescent Lamps - Integrated Non-Ballasted Lamps Fluorescent Lamps - Integrated Non-Ballasted Lamps
Classification Fluorescent Fluorescent
UNSPSC 39101619 - Compact fluorescent CFL lamps 39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN 00046135208713 00046135208713
Weight per package 0.24 (lbs/each) 0.22 (lbs/each)
Description CF42DTEIN835EC0 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
CF42DTEIN835 42W 4 Pin Triple Tube Biax GX24Q-4 3500K Compact
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.69 (Each) $5.69 (Each)
Carton/Reel $5.69 (1 Each) $5.69 (1 Each)
Standard Packaging/Reel $284.50 (50 Each) $284.50 (50 Each)
amperage rating Ballast Dependent Ballast Dependent
Lamp Type DULUX T/E DULUX T/E
Shape T4X3 T4X3
Voltage Rating 120 V Ballast Dependent
Wattage 42 42
Base Type GX24Q-4 4-Pin -
Color Rendering Index 82 -
color rendering index (cri) 80 80
color temperature 3500 k 3500
Finish Phosphor Coated Phosphor Coated
Diameter 0.472 in;12 mm -
Length 6.5 in;163 mm -
Description 42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 3500K COMPACT 42W 4 PIN TRIPLE TUBE BIAX GX24Q-4 3500K COMPACT
extra long description SYL CF42DT/E/IN/835/ECO/20871 CF42D SYL CF42DT/E/IN/835/ECO/20871 CF42D
Features The overall length of DULUX(R) compact fluorescent lamps is measured from the bottom of the base to the outside edge of the glass. In many cases, the bottom of the base is the bottom of the center post of the base of the lamp. Pin-based compact fluorescent lamps have either 2 pins or 4 pins. Each 2-pin lamp has an internal starter and is designed for preheat, magnetic operation. The 4-pin lamps are designed for electronic ballast operation and are dimmable. These lamps have no internal starter;starting the -
Long Description DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC DULUX 42W triple compact fluorescent amalgam lamp with 4 pin base, 3500K color temperature, 82 CRI, for use with electronic and dimming ballasts, ECOLOGIC
Product Type CF42DTEIN835ECO 50/CS 1/Sku CF42DTEIN835ECO 50/CS 1/Sku
Short Description Compact Fluorescent Lamp, 42 W, Gx24q-4 4-Pin, 16000 h Life, 4100k -
Special Features Triple Compact Fluorescent Amalgam Lamp with 4-Pin Base;Approximate Initial Lumens after 100 hours Operation -
average life 15000 h 16000
Base GX24Q-4;GX24q-4 GX24Q-4;GX24q-4
Brightness (Lumens) 3200 lm -
bulb shape T4 -
dimmable Yes -
GREEN CERTIFICATION Yes -
lumens 3,200 3,200
package quantity 50 CA -
start type Electronic Electronic
total harmonic distortion Ballast Dependent Ballast Dependent
Voltage 120.00 V 120.00 V
Brand SYLVANIA SYLVANIA
Manufacturers Part Number CF42DT/E/IN/835/ECO/20871 CF42DT/E/IN/835/ECO/20871
Category Description Fluorescent Fluorescent
Type Compact Fluorescent Compact Fluorescent
Status - Inactive
Weight 0.24 lb/EA -
Application Commercial;Residential Commercial/Residential
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat