Nacogdoches |
177 |
0 |
All Stores |
|
|
|
Vendor |
Amfico |
T&B Fittings |
Catalog Number |
CG50K |
2920 |
Manufacturer Number |
CG-50K |
2920 |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121431 - Cable gland connector
|
UPC/EAN/GTIN |
00662364501403 |
00786210029207 |
Weight per package |
0.15 (lbs/each) |
0.14 (lbs/each) |
Description |
CG50K 1/2" Cord Grip Conn Kit (.125-.650)
1/2" .125-.650 Cord Grip Connector Kit Steel Usa
|
2920 1/2" LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.78 (Each) |
$14.71 (Each) |
Carton/Reel |
$119.50 (25 Each) |
$367.80 (25 Each) |
Standard Packaging/Reel |
$119.50 (25 Each) |
$1,471.19 (100 Each) |
|
|
|
Diameter |
- |
1-1/8 in |
Length |
- |
1-3/4 in |
Size |
- |
1/2 in |
|
Description |
1/2" CORD GRIP CONN KIT (.125-.650) |
1/2" LT CORD CONN (.125-.375) |
extra long description |
AMFICO CG-50K 1/2" 125-650 Cord Gri |
TB 2920 1/2 IN RANGER CORD CONN .12 |
Features |
- |
Liquidtight Strain Relief Connector, 1/2 Inch, Straight, Cord Range 0.125 to 0.375 Inch, Throat Diameter 9/16 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
Long Description |
1/2" .125-.650 Cord Grip Connector Kit Steel USA |
Strain Relief Connector, Metallic, Steel, 1/2 in Size, 0.125 to 0.375 in Cable/Cord Size, 1-3/4 in Length, 1-1/8 in Diameter, Straight Connection, 1/2 in Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 lb/100 |
Product Type |
1/2" 125-650 Cord Grip Conn Kit STL |
Strain Relief Connector |
Short Description |
- |
Strain Relief Connector, Steel, ½ in (.310-.560) |
Special Features |
- |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
|
Cable/Cord Size |
- |
0.125 to 0.375 in |
Connection Type |
- |
Straight |
Maximum Operating Temperature |
- |
+105 °C |
Minimum Operating Temperature |
- |
-34 °C |
package quantity |
- |
25 CT;100 PK |
Standards Met |
- |
UL Listed;CSA Certified |
Thread Size |
- |
1/2 in |
|
Brand |
Amfico |
Thomas & Betts |
Manufacturers Part Number |
CG-50K |
2920 |
sub brand |
- |
Shureseal(TM) |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cord Connectors-Straight |
|
|
Application |
- |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |
environmental conditions |
- |
Ordinary, Wet, or Dry Locations |
standard |
- |
UL E13938, CSA 52391 |