Nacogdoches |
19 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
3M |
Catalog Number |
48228932 |
CGLCR |
Manufacturer Number |
48-22-8932 |
7100023421 |
Category |
Welding Equipment -
Safety Equipment
|
Welding Equipment -
Safety Equipment
|
Classification |
Job Site & Safety Apparel
|
Job Site & Safety Apparel
|
UNSPSC |
46181504 - Protective gloves
|
46181504 - Protective gloves
|
UPC/EAN/GTIN |
00045242509249 |
00054007989585 |
Weight per package |
0.165 (lbs/each) |
0.032 (lbs/each) |
Description |
48228932 Cut Level 3 Nitrile Dipped Gloves 9" Large
The Milwaukee® Ansi/Isea 105-2016 Cut Level 3 Nitrile Dipped Gloves Are Designed to Be More Durable and Provide Better Protection. These Gloves Feature A Reinforced Nitrile Coating Between The Thumb and Index Finger For Added Durability In High Wear Areas and Are Constructed With A 15-Gauge Knit For Better Dexterity When Handling Small Objects. Additionally, These Gloves Have Nitrile Comfort Web Grip For Better Grip and Durability. Smartswipe™ Fingertips & Palms Provide Full Access to Touchscreen Devices W
|
CGLCR Comfort Grip Glove Cut Resistant, LG
Comfort Grip Glove, Nylon Fiber Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.97 (Each) |
$32.06 (Each) |
Carton/Reel |
$59.82 (6 Each) |
$192.36 (6 Each) |
Standard Packaging/Reel |
$119.64 (12 Each) |
$192.36 (6 Each) |
|
Material |
Nylon/Lycra Blend |
- |
|
Color |
Red |
Gray |
Finish |
- |
Nitrile Foam Coated |
Insulation Material |
N/A |
- |
|
Length |
8.75 |
- |
Size |
- |
Large |
|
Description |
CUT LEVEL 3 NITRILE DIPPED GLOVES 9" LARGE |
COMFORT GRIP GLOVE CUT RESISTANT, LG |
extra long description |
MILW 48-22-8932 Dipped Gloves |
3M 7100023421 3M™ Comfort Grip Glov |
Features |
Cut 3 Dipped Gloves - XL |
Two varieties allow you to customize your cut level to the job's requirements. The CG-CR (L3) series is rated ANSI Cut Level 3, EN388 4544 and is nitrile foam coated. The CG-CRE (L2) series is rated ANSI Cut Level 2, EN388 4343 and is polyurethane coated. Both are varieties are washable and feature a knit wrist cuff style. |
Long Description |
The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices w |
Comfort Grip Glove, Nylon Fiber Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray |
Product Type |
Dipped Gloves |
Comfort Grip Glove |
Short Description |
Dp Gloves |
Comfort Grip Glove, Nylon Fiber, Large |
Special Features |
- |
Use Gloves with Even Greater Cut, Puncture and Tear Resistance |
|
Cuff Style |
- |
Knit Wrist |
gender |
Unisex |
- |
Glove Material |
Nylon |
Nylon Fiber |
Lining |
- |
Yes |
package quantity |
1 |
6 Pair/BG |
Standards Met |
- |
ANSI EN 388/4544 |
Water Resistant |
NO |
- |
|
|
Brand |
Milwaukee® |
3M |
Manufacturers Part Number |
48-22-8932 |
CGL-CR |
|
Category Description |
Job Site & Safety Apparel |
Job Site & Safety Apparel |
|
|
Application |
- |
Handling Abrasive/Sharp Material;Forming;Bending/Machining Sharp Part;Cable Pulling;Wire Handling;Cable Preparation |