Nacogdoches |
58 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHFN120GF |
CHFGF120 |
Manufacturer Number |
CHFN120GF |
CHFGF120 |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689058876 |
00786685546223 |
Weight per package |
0.5 (lbs/each) |
0.5 (lbs/each) |
Description |
CHFN120GF CH Gfci Breaker, 20A, Pigtail, 10kaic
Eaton CH Gfci Circuit Breaker, CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic, 20A, 10 Kaic , CH Gfci Breaker, 20A, Pigtail, 10 Kaickaic
|
CHFGF120 1P 20A 120V TF Gfci Breaker
Eaton CH Gfci Circuit Breaker, Ground Fault Circuit Breaker, Trip Flag, Gfci, 20 A, 10 Kaic, Single-Pole, 120/240 V, CHFGF, Ground Fault Circuit Interrupter, GFI
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$82.67 (Each) |
$82.67 (Each) |
Carton/Reel |
$82.67 (1 Each) |
$82.67 (1 Each) |
Standard Packaging/Reel |
$82.67 (1 Each) |
$82.67 (1 Each) |
|
connection |
Pigtail |
- |
interrupt rating |
10 |
10 |
Poles |
1 |
1 |
Voltage Rating |
- |
120/240 V |
|
Description |
CH GFCI BREAKER, 20A, PIGTAIL, 10KAIC |
1P 20A 120V TF GFCI BREAKER |
extra long description |
ETN CHFN120GF CH GFCI Breaker |
ETN CHFGF120 Eaton CH GFCI circuit |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
Long Description |
Eaton CH GFCI circuit breaker, CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC, 20A, 10 kAIC , CH GFCI Breaker, 20A, Pigtail, 10 kAICkAIC |
Eaton CH GFCI circuit breaker,Ground fault circuit breaker,Trip flag, GFCI,20 A,10 kAIC,Single-pole,120/240 V,CHFGF,Ground fault circuit interrupter,GFI |
Product Type |
CH Gfci Breaker |
Eaton CH Gfci Circuit Breaker |
Special Features |
- |
Trip flag, GFCI |
|
dimensions |
4.5000 IN X 0.7500 IN X 3.2500 IN |
5.0000 IN X 3.0000 IN X 1.0000 IN |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
CHFN120GF |
CHFGF120 |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
GFCI circuit breakers |
|
Application |
OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherCommercial / Institutional Buildings / Structures - Power Distribution and Controls |
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
standard |
UL Listed |
UL 489 |