Item Comparison: CHFP120AF, CHCAF120PN

Item

CHFP120AF - CH Combo Afci BRKR 20A Pon 10kaic - Eaton

CHFP120AF
CH Combo Afci BRKR 20A Pon 10kaic

$64.69 Each

$64.69 (1 Each)

QTY:
Each
Add
CHCAF120PN - 1P 20A 120V Combo Arc Fault PN Breaker - Eaton Corp

CHCAF120PN
1P 20A 120V Combo Arc Fault PN Breaker

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 19 0
All Stores 36,770 0
Vendor Eaton Eaton Corp
Catalog Number CHFP120AF CHCAF120PN
Manufacturer Number CHFP120AF N/A
Category Arc Fault Afci Plug - In Circuit Breakers Enhanced Commodity Codes - Distribution Equipment
Classification Fault Sensing Breakers (Afci/Gfci) Fault Sensing Breakers (Afci/Gfci)
UNSPSC 39121603 - Miniature circuit breakers -
UPC/EAN/GTIN 00786689058951 786685523767
Weight per package 0.55 (lbs/each) 0.45 (lbs/each)
Description CHFP120AF CH Combo Afci BRKR 20A Pon 10kaic
Eaton CH Afci Circuit Breaker, CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic, 20A, 10 Kaic , CH Combo Afci Breaker, 20A, Pon, 10 Kaickaic
CHCAF120PN 1P 20A 120V Combo Arc Fault PN Breaker
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $64.69 (Each) $0.00 (Each)
Carton/Reel $64.69 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $64.69 (1 Each) $0.00 (1 Each)
interrupt rating 10 -
Poles 1 -
Description CH COMBO AFCI BRKR 20A PON 10KAIC 1P 20A 120V COMBO ARC FAULT PN BREAKER
extra long description ETN CHFP120AF CH Combo AFCI Breaker -
Features Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous -
Long Description Eaton CH AFCI circuit breaker, CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC, 20A, 10 kAIC , CH Combo AFCI Breaker, 20A, PON, 10 kAICkAIC -
Product Type CH Combo Afci Breaker -
Special Features Plug-on neutral -
dimensions 4.5000 IN X 0.7500 IN X 3.2500 IN -
Brand Eaton Eaton Corp
Manufacturers Part Number CHFP120AF -
Category Description Fault Sensing Breakers (AFCI/GFCI) Fault Sensing Breakers (AFCI/GFCI)
Type AFCI circuit breakers -
Status - Inactive
Application Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy -
standard UL Listed -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat