Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
CHIC0A05 |
AC5A |
Manufacturer Number |
CHICO A05 |
AC5A |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Adhesives
|
Flex & MC Fittings
|
UNSPSC |
39121337 - Electrical sealing compound
|
N/A
|
UPC/EAN/GTIN |
00782274170206 |
00781381792561 |
Weight per package |
5.5 (lbs/each) |
6 (lbs/each) |
Description |
CHIC0A05 5-LB Chico A-Sealing Compound
Sealing Compound, 5 LB Tin, Light Gray, Odorless, 3 Specific Gravity, 72 H (Full Cure);60 to 70 Mim (Hardness) Setting Time, -40 to +165 °F, 5.5 LB
|
AC5A Sealing Cement
Sealing Compound, 80 Oz Can, 6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$100.82 (Each) |
$65.78 (Each) |
Carton/Reel |
$100.82 (1 Each) |
$65.78 (1 Each) |
Standard Packaging/Reel |
$403.28 (4 Each) |
$65.78 (1 Each) |
|
|
|
|
Description |
5-LB CHICO A-SEALING COMPOUND |
SEALING CEMENT |
extra long description |
CRS-H CHICO A05 CHICO A SEALING COM |
APP AC5A KWIKO A SEALING CEMENT - 5 |
Features |
Form a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting at atmospheric pressure and at normal ambient temperatures. |
Appleton(TM) Kwiko(TM) A sealing cement and filler is designed for use with Appleton sealing fittings and sealing hubs. Sealing cement is used, in classified areas, to contain and restrict the passage of gases and explosions from one portion of a conduit system to another. Fiber filler makes dams around and between all conductors to prevent sealing compound from leaking while being poured in its liquid state. |
Long Description |
Sealing Compound, 5 lb Tin, Light Gray, Odorless, 3 Specific Gravity, 72 h (Full Cure);60 to 70 mim (Hardness) Setting Time, -40 to +165 °F, 5.5 lb |
Sealing Compound, 80 oz Can, 6 lb |
Product Type |
Chico A Sealing Compound 5 LBS |
Kwiko A Sealing Cement - 5 LB |
Short Description |
Sealing Compound, 5 lb, Light Gray |
A Sealing Cement and Filler, 80 oz Can |
Special Features |
Forms a seal around each electrical conductor and between them and inside of the sealing fitting to restrict the passage of gases, vapors or flames th |
Kwiko A sealing cement is a specially formulated water soluble powder; Mixed to the proper proportions, it is poured in sealing fittings and hardens to contain and restrict the passage of gases and explosions in classified areas; Ratio: 2 parts cement to 1 part water |
|
Composition |
Cement;alumina;chemicals;Bassanite (calcium sulfate hemihydrate);Haturite (tricalcium silicate) |
- |
Container Capacity |
5 lb |
80 oz |
Container Type |
Tin |
Can |
dimensions |
6.8800 IN X 5.0000 IN X 6.8800 IN |
- |
odor |
Odorless |
- |
Operating Temperature Range |
-40 to +165 °F |
- |
package quantity |
1 CT;5 PK |
1 ct |
Physical Form |
Powder |
Powder |
Setting Time |
72 h (Full Cure);60 to 70 mim (Hardness) |
- |
specific gravity |
3 |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
CHICO A05 |
AC5A |
|
Category Description |
ADHESIVES |
FLEX & MC FITTINGS |
Type |
Sealing Compound |
Sealing Cement |
|
|
Application |
Sealing Fittings and Hubs |
Fitting;Hazardous Location |