Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHN230GF |
CH230GF |
Manufacturer Number |
CHN230GF |
CH230GF |
Category |
Ground Fault Gfci Plug -
In Circuit Breakers
|
Ground Fault Gfci Plug -
In Circuit Breakers
|
Classification |
Ground Fault Gfci Plug-In Circuit Breakers
|
Fault Sensing Breakers (Afci/Gfci)
|
UNSPSC |
39121603 - Miniature circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786689217242 |
00782113444727 |
Weight per package |
0.95 (lbs/each) |
0.4 (lbs/each) |
Description |
CHN230GF CH 5MA Gfci 2P 30A 120/240V 10kaic
Eaton CH Gfci Circuit Breaker, Plug-In Circuit Breaker, 30 A, 10 Kaic, Two-Pole, 120/240 V, CH, Common, GFI, 5 Ma
|
CH230GF 2P 30A Ground Fault Breaker
Eaton CHQ230GF|Eaton CUHCH230GF|Geindust THQL2130GF|Geindust THQL2130GF1|Grainger 1D308|Ite Q240|Ite QF230|Schneider QO230GFI|Siemens QF230|Squared Qo230gfi
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$318.35 (Each) |
$318.35 (Each) |
Carton/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
Standard Packaging/Reel |
$318.35 (1 Each) |
$318.35 (1 Each) |
|
amperage rating |
30 A |
30 |
interrupt rating |
10 |
10 kAIC |
Poles |
2 |
2 |
used with |
- |
Type CH Loadcenters |
Voltage Rating |
120/240 V |
120/240 |
Wire Size |
- |
#14-6 AWG Cu/Al |
|
Color |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Style |
- |
ATLAS AMERICAN LIGHTING |
|
Height |
- |
2 |
Length |
- |
6 |
Width |
- |
2 |
|
Description |
CH 5MA GFCI 2P 30A 120/240V 10KAIC |
2P 30A GROUND FAULT BREAKER |
extra long description |
ETN CHN230GF CH 5mA GFCI, 2P, 30A, |
ETN CH230GF |
Features |
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous |
- |
Long Description |
Eaton CH GFCI circuit breaker,Plug-in circuit breaker,30 A,10 kAIC,Two-pole,120/240 V,CH,Common,GFI,5 mA |
Eaton CHQ230GF|Eaton CUHCH230GF|GEIndust THQL2130GF|GEIndust THQL2130GF1|Grainger 1D308|ITE Q240|ITE QF230|Schneider QO230GFI|Siemens QF230|SquareD QO230GFI |
Product Type |
CH 5MA Gfci, 2P, 30A, 120/240V, 10kaic |
CH230GF |
Special Features |
- |
Ground fault |
|
class |
- |
1.0000 IN X 1.0000 IN X 2.2300 IN |
Contact Configuration |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Cord Type |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
dimensions |
3.5000 IN X 3.5000 IN X 2.2500 IN |
- |
element |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
Trip Type |
Common |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CHN230GF |
CH230GF |
series |
- |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
sub brand |
- |
ATLAS AMERICAN LIGHTING |
|
Category Description |
- |
Fault Sensing Breakers (AFCI/GFCI) |
Type |
GFCI circuit breakers |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other |
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
standard |
UL 489 |
UL 489 |