Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CH32L150R |
CHP32L150R |
Manufacturer Number |
CH32L150R |
CHP32L150R |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00782113098050 |
00786689058692 |
Weight per package |
32 (lbs/each) |
27 (lbs/each) |
Description |
CH32L150R 1PH/CH Loadcenter 150A Mlo 32 Cir. Cu Bus Nema 3R
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V Ac, #4 to 300 Kcmil Wire Size, Metallic Material, 14.31 In Overall Length, 5.19 In Overall Width, 29.13 In Overall Height, 32 LB
|
CHP32L150R CH Pon Loadcntr 150A Mlo 32 Space N3R
Eaton CH Main Lug Loadcenters, Cover Included, Main Lug Only, 150A, X5, Copper, Nema 3R, Metallic, Overhead, 64, 32, Three-Wire, Single-Phase
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$462.32 (Each) |
$504.25 (Each) |
Carton/Reel |
$462.32 (1 Each) |
$504.25 (1 Each) |
Standard Packaging/Reel |
$462.32 (1 Each) |
$504.25 (1 Each) |
|
amperage rating |
150 |
150 |
Current Rating |
150 A |
- |
interrupt rating |
- |
25 |
Material |
Metallic |
- |
Phase |
1 |
1 |
Voltage Rating |
120/240 V ac |
- |
Wire Size |
#4 to 300 kcmil |
- |
|
Depth |
29.13 |
29 |
Height |
5.19 |
5.19 |
Overall Length |
14.31 in;363.5 mm |
- |
Size |
D |
X5 |
Width |
14.31 |
14.31 |
|
Description |
1PH/CH LOADCENTER 150A MLO 32 CIR. CU BUS NEMA 3R |
CH PON LOADCNTR 150A MLO 32 SPACE N3R |
extra long description |
ETN CH32L150R Eaton CH main lug loa |
ETN CHP32L150R CH PON Loadcenter, 1 |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Main Lug Load Center, 32 Spaces, 32 Circuits, 150 A, 120/240 V ac, #4 to 300 kcmil Wire Size, Metallic Material, 14.31 in Overall Length, 5.19 in Overall Width, 29.13 in Overall Height, 32 lb |
Eaton CH main lug loadcenters,Cover included,Main Lug Only,150A,X5,Copper,NEMA 3R,Metallic,Overhead,64,32,Three-wire,Single-phase |
Product Type |
Main Lug Load Center |
CH Pon Loadcenter, 150a |
Short Description |
NEMA 3R Main Lug Load Center, 32/32 C, 150 A |
- |
Special Features |
Standard In |
Cover included |
|
Circuit Breaker Compatibility |
CH Circuit Breaker |
- |
Enclosure Type |
Nema 3R |
- |
for use with |
Type CH Breakers |
- |
media |
Yes |
Yes |
Number of Circuits |
32 |
- |
number of spaces |
32 |
32 |
Overall Height |
29.13 in;739.8 mm |
- |
Overall Width |
5.19 in;131.8 mm |
- |
Recommended Environment |
Outdoor |
- |
Standards Met |
UL 50 Listed;UL 67 Listed |
- |
|
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
CH32L150R |
CHP32L150R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
|
|
Application |
Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL 67,UL 50 |
UL 67,UL 50 |