Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CHP42B200V29 |
CH42B200V |
Manufacturer Number |
CHP42B200V29 |
CH42B200V |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689058401 |
00782114810880 |
Weight per package |
36.3 (lbs/each) |
41.18 (lbs/each) |
Description |
CHP42B200V29 CH Pon Loadcntr 200A Main BRKR 42 Space
Eaton CH Main Breaker Loadcenters, Pon, Main Breaker, 200 A, X7, Copper, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 84, 42, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg, 120/240 V
|
CH42B200V 42C 200A 1PH MB Loadcenter
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 41.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$592.53 (Each) |
$1,001.75 (Each) |
Carton/Reel |
$592.53 (1 Each) |
$1,001.75 (1 Each) |
Standard Packaging/Reel |
$592.53 (1 Each) |
$1,001.75 (1 Each) |
|
amperage rating |
200 |
200 |
Cover Type |
Cover included |
- |
Current Rating |
- |
200 A |
interrupt rating |
25 |
25 kAIC |
Material |
- |
Metallic |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
- |
Wire Size |
- |
#2 AWG to 300 kcmil |
|
|
Depth |
38 |
37 |
Height |
4.1 |
3.88 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X7 |
K |
Width |
15.31 |
14.31 |
|
Description |
CH PON LOADCNTR 200A MAIN BRKR 42 SPACE |
42C 200A 1PH MB LOADCENTER |
extra long description |
ETN CHP42B200V29 CH PON LC, 200A, M |
ETN CH42B200V Eaton CH main breaker |
Features |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount. |
Long Description |
Eaton CH main breaker loadcenters,PON,Main breaker,200 A,X7,Copper,Cover included,NEMA 1,Metallic,25 kAIC,CSR,84,42,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG,120/240 V |
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 41.18 lb |
Product Type |
CH Pon LC, 200A, MB, 42SP |
CH Style Load Center |
Short Description |
- |
CH Style Load Center, 42, 200 A, NEMA 3R |
Special Features |
PON |
Value pack includes (5) CH120 and (1) CH230 breakers |
|
Circuit Breaker Compatibility |
- |
CH Circuit Breaker |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type CH Breakers |
media |
Yes |
Yes |
Number of Circuits |
- |
42 |
number of spaces |
42 |
42 |
Overall Height |
- |
37 in;939.8 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
CHP42B200V29 |
CH42B200V |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Residential |
standard |
UL 50,UL 67 |
UL 50,UL 67 |