Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Wattstopper |
Catalog Number |
C0SL |
CI205 |
Manufacturer Number |
C0SL |
CI-205 |
Category |
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Lighting Occupancy Sensors & M -
Lighting Occupancy Sensors
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Miscellaneous Residential Devices
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00786261982032 |
00754182913305 |
Weight per package |
0.41 (lbs/each) |
0.1905 (lbs/each) |
Description |
C0SL 24VDC Occupancy Sensor
Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 LB/Ea
|
CI205 Pir Ceiling Sensor 1200SF
Occupancy Sensor, 11 Ma, 24 V DC, 1200 SQ.FT A;111.5 M^2 Coverage, 15 Sec to 30 Min Time Delay, 3.3 In (Dia.) Width, 2.2 In Height, White, 5 Yr Warranty, 0.1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.81 (Each) |
$107.61 (Each) |
Carton/Reel |
$70.81 (1 Each) |
$107.61 (1 Each) |
Standard Packaging/Reel |
$70.81 (1 Each) |
$4,304.40 (40 Each) |
|
Current Rating |
- |
11 mA |
Terminal Type |
- |
8-Wire |
Voltage Rating |
24 V dc |
24 V dc |
|
Color |
- |
White |
Finish |
- |
white |
|
Height |
- |
2.2 in;55.9 mm |
Size |
- |
3.3 Inch Diameter x 2.2 Inch Depth |
Width |
- |
3.3 in (Dia.);83.8 mm (Dia.) |
|
Additional Information |
- |
Current Rating 11 Milliamp; Light Intensity 4 to 190 Foot Candela |
Commodity Description |
- |
LIGHTING OCCUPANCY SENSORS |
Description |
24VDC OCCUPANCY SENSOR |
PIR CEILING SENSOR 1200SF |
extra long description |
TORK COS-L PIR Ceiling Oc Sensor 24 |
DUAL ELEMENT TYPE; 3.3 INCH DIAMETER X 2.2 INCH DEPTH SIZE; WHITE FINISH; UL, CUL APPROVAL; OPEN OFFICE SPACE, COMPUTER ROOM, CONFERENCE ROOM, CLASSROOM, WAREHOUSE APPLICATION; 24 VOLT DC VOLTAGE RATING; ROUND MUG RING/CEILING TILE MOUNT MOUNTING; 360 DEGREE FIELD OF VIEW; PASSIVE INFRARED SENSOR TYPE; 1200 SQUARE FOOT AREA COVERAGE; 15 SECOND TO 30 MINUTE ADJUSTABLE TIME DELAY; CURRENT RATING 11 MILLIAMP; INTEGRATED LIGHT INTENSITY 4 TO 190 FOOTCANDLE; CI-200 MODEL |
Features |
PIR Ceiling Occupancy Sensor 24VDC White |
Wattstopper’s CI-200 Series Passive Infrared (PIR) Ceiling Sensors provide 360° coverage to detect occupancy in the controlled area. These low-profile sensors reliably control lighting in a variety of applications. The CI-200 Series Sensors are 24 VDC and control lighting through Wattstopper power packs. Utilizing the latest PIR technology, they turn lighting on when a difference is detected between the infrared energy from a human being in motion and the background space within the controlled area. After |
Long Description |
Occupancy Sensor, 24 V dc, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 lb/EA |
Occupancy Sensor, 11 mA, 24 V dc, 1200 sq.ft A;111.5 m^2 Coverage, 15 sec to 30 min Time Delay, 3.3 in (Dia.) Width, 2.2 in Height, White, 5 yr Warranty, 0.1 lb/EA |
Product Type |
Pir Ceiling Oc Sensor 24VDC |
Occupancy Sensor |
Short Description |
Occupancy Sensor, 24 V dc |
Occupancy Sensor, 24 V dc, White |
Special Features |
Three Selectable Modes (Automatic On/Off, Energy Saving Walk Through, And Test) |
- |
|
Area Coverage |
- |
1200 Square Foot |
body |
NSI |
- |
coverage |
- |
1200 sq.ft A;111.5 m^2 |
Field of View |
- |
360 Degree |
Load Rating |
- |
1 Amp at 24 Volt AC/DC |
Load Type |
- |
LIGHTING |
Maximum Operating Temperature |
+131 °F |
- |
Minimum Operating Temperature |
+32 °F |
- |
package quantity |
1 ct |
1 ct |
Sensor Type |
- |
PASSIVE INFRARED |
supply voltage |
24 VDC |
- |
Time Delay |
- |
15 sec to 30 min |
Warranty |
- |
5 yr |
|
Brand |
NSi |
WATTSTOPPER |
Manufacturers Part Number |
COS-L |
CI-205 |
Model |
- |
CI-200 |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Miscellaneous residential devices |
Type |
PIR Ceiling Mount Occupancy Sensor |
SENSOR WITH ISOLATED RELAY |
|
|
Weight |
0.41 lb/EA |
0.1 lb/EA |
|
Application |
Large Office Areas-Large Meeting Rooms-Classrooms-Bathroom and Storage Spaces |
Open Office Space;Computer Room;Conference Room;Classroom;Warehouse |
Approval |
- |
UL, CUL |
Enclosure |
Thermoplastic |
- |
environmental conditions |
32 F to 131 F |
- |
Mounting |
Ceiling mount |
CEILING |
Operating Temperature |
32 F to 131 F |
- |
standard |
cULus |