Item Comparison: C0SL, CI305

Item

C0SL - 24VDC Occupancy Sensor - Nsi

C0SL
24VDC Occupancy Sensor

$70.81 Each

$70.81 (1 Each)

QTY:
Each
Add
CI305 - Pir-Celng Occ SNSR 24 VDC CNTRMNT 360 - Pass & Seymour/Legrand

CI305
Pir-Celng Occ SNSR 24 VDC CNTRMNT 360

$109.76 Each

$8,780.80 (80 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 128 294
Vendor Nsi Pass & Seymour/Legrand
Catalog Number C0SL CI305
Manufacturer Number C0SL CI-305
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Enhanced Commodity Codes - Wiring Devices
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Miscellaneous Residential Devices
UNSPSC N/A -
UPC/EAN/GTIN 00786261982032 75418291431
Weight per package 0.41 (lbs/each) 0
Description C0SL 24VDC Occupancy Sensor
Occupancy Sensor, 24 V DC, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 LB/Ea
CI305 Pir-Celng Occ SNSR 24 VDC CNTRMNT 360
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $70.81 (Each) $109.76 (Each)
Carton/Reel $70.81 (1 Each) $109.76 (1 Each)
Standard Packaging/Reel $70.81 (1 Each) $8,780.80 (80 Each)
Voltage Rating 24 V dc -
Description 24VDC OCCUPANCY SENSOR PIR-CELNG OCC SNSR 24 VDC CNTRMNT 360
extra long description TORK COS-L PIR Ceiling Oc Sensor 24 -
Features PIR Ceiling Occupancy Sensor 24VDC White -
Long Description Occupancy Sensor, 24 V dc, +32 °F Operating Temperature, +131 °F Operating Temperature, 0.41 lb/EA -
Product Type Pir Ceiling Oc Sensor 24VDC -
Short Description Occupancy Sensor, 24 V dc -
Special Features Three Selectable Modes (Automatic On/Off, Energy Saving Walk Through, And Test) -
body NSI -
Maximum Operating Temperature +131 °F -
Minimum Operating Temperature +32 °F -
package quantity 1 ct -
supply voltage 24 VDC -
Brand NSi Pass & Seymour/Legrand
Manufacturers Part Number COS-L CI-305
Category Description Commercial dimmers, motion sensors, & photo cells Miscellaneous residential devices
Type PIR Ceiling Mount Occupancy Sensor -
Weight 0.41 lb/EA -
Application Large Office Areas-Large Meeting Rooms-Classrooms-Bathroom and Storage Spaces -
Enclosure Thermoplastic -
environmental conditions 32 F to 131 F -
Mounting Ceiling mount -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat